

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control

Motor Control Motor Control


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

3493
Pushbuttons, Pilot Lights, Selector Switches
Pushbuttons, Pilot Lights, Selector...
1188
Contactors
Contactors
954
Starters
Starters
809
Motor Protection
Motor Protection
320
Monitoring Relays
Monitoring Relays
141
Relays, Timers & Counters
Relays, Timers & Counters
70
Supplemental Protection
Supplemental Protection
65
Solid State Motor Control
Solid State Motor Control
57
IEC Modular Starters
IEC Modular Starters

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
DISCONNECT NEMA 2P 60A 3R BRKR QO200TR

Part Number: SCHCQO200TR

MPN:  CQO200TR

SCHNEIDER
ZBE101 ADDITIONNAL CONTACT IN/O

Part Number: SCHZBE101

MPN:  ZBE101

SCHNEIDER
QO2L-70RB LOADCENTER (A)

Part Number: SCHQO2L70RB

MPN:  QO2L70RB

Guaranteed Stock
Guaranteed Stock
SCHNEIDER
RPZF2 SOCKET FOR 2 CO MIXED TERMINALS

Part Number: SCHRPZF2

MPN:  RPZF2

SCHNEIDER
ZBE102 1 NC CONTACTS FOR ZB4 STYLE

Part Number: SCHZBE102

MPN:  ZBE102

SCHNEIDER
ZB4BZ009 MNTG COLLAR FOR ZB4

Part Number: SCHZB4BZ009

MPN:  ZB4BZ009

SCHNEIDER
8910DPA33V02 DP CONT 30A 3P 120V COIL

Part Number: SCH8910DPA33V02

MPN:  8910DPA33V02

SCHNEIDER
XALACS1 22MM CONTROL STATION MUSHROOM

Part Number: SCHXALACS1

MPN:  XALACS1

SCHNEIDER
LC1D32G7 IEC CONTACTOR 32A 1NO/1NC 120V

Part Number: SCHLC1D32G7

MPN:  LC1D32G7

SCHNEIDER
LC1D09G7 CONT 9A 1NO+1NC 120V 50/60 HZ

Part Number: SCHLC1D09G7

MPN:  LC1D09G7

SCHNEIDER
RUZC2M SOCKET FOR RUMC2AB RELAYS

Part Number: SCHRUZC2M

MPN:  RUZC2M

SCHNEIDER
RPM21F7 RELAY 2 CO / 120VAC SPDT

Part Number: SCHRPM21F7

MPN:  RPM21F7

SCHNEIDER
XB4AB2 22MM PB MUSHROOM W/CONTACT BLOCK

Part Number: SCHXB4AB2

MPN:  XB4AB2

SCHNEIDER
8910DPA43VO2 DP CONT 40A 3P 120V COIL

Part Number: SCH8910DPA43V02

MPN:  8910DPA43V02

SCHNEIDER
RPM21B7 RELAY 2 CO / 24VAC SPDT

Part Number: SCHRPM21B7

MPN:  RPM21B7

SCHNEIDER
ZB4BD2 22MM 2POS MAINTAINED SWITCH

Part Number: SCHZB4BD2

MPN:  ZB4BD2

SCHNEIDER
GV2MC02 WEATHERPROOF ENCLOSURE

Part Number: SCHGV2MC02

MPN:  GV2MC02

SCHNEIDER
LC1D18G7 CONT 18A 1NO+1NC 120V 50/60 HZ

Part Number: SCHLC1D18G7

MPN:  LC1D18G7

SCHNEIDER
LC1D25G7 CONT 25A 1NO+1NC 120V 50/60 HZ

Part Number: SCHLC1D25G7

MPN:  LC1D25G7

SCHNEIDER
8910DP32V02 DEF PURP CNTR 30A 2P 120V

Part Number: SCH8910DP32V02

MPN:  8910DP32V02

SCHNEIDER
8910DPA33V14 DP CONT 30A 3P 24V COIL

Part Number: SCH8910DPA33V14

MPN:  8910DPA33V14

SCHNEIDER
LC1D12G7 CONT 12A 1NO+1NC 120V 50/60 HZ

Part Number: SCHLC1D12G7

MPN:  LC1D12G7

SCHNEIDER
ZB4BZ101 PUSH BUTTON BODY 1 NO

Part Number: SCHZB4BZ101

MPN:  ZB4BZ101

SCHNEIDER
RUMC21B7 RELAY DPDT 10A 24VAC 50/60HZ

Part Number: SCHRUMC21B7

MPN:  RUMC21B7

Show more results
1 - 24 of 7116
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection