

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting

Lighting


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

Discover our subcategories

578
Others
Others
556
Indoor
Indoor
265
Repair Parts & Accessories
Repair Parts & Accessories
147
Outdoor
Outdoor
119
Lighting Control
Lighting Control
59
Portable & Speciality
Portable & Speciality

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ACUITY BRANDS LIGHTING
WF4 SWW5 90CRI MW M6 4" JUNO WAFER

Part Number: ACU2678S7

MPN:  *2678S7

EA
LUTRON
DVCL153PHWHC DIMMER SINGLE POLE 3WAY

Part Number: LUTDVCL153PHWHC

MPN:  DVCL153PHW

EA
LITELINE CORPORATION
P4020 PRE-MOUNTING PLATE FOR 4" SLIMLED

Part Number: LILP4020

MPN:  P-4020

EA
LEVITON MANUFACTURING OF CANADA
8829 LAMPHOLDER INC 600W 600V KEYLESS **

Part Number: LEV8829CW4

MPN:  8829-CW4

EA
LITELINE CORPORATION
4 SLIMLED ORIGINALCCT9W ICWETDIM90CRIWH

Part Number: LILSLM4CCTWH

MPN:  SLM4-CCT-WH

EA
BIZLINE
625034 LED HEADLAMP REACHARGE

Part Number: BIZ625034

MPN:  BIZ 625034

EA
BIZLINE
620262 LED INSPECLAMP REACHARGE 3-1

Part Number: BIZ620262

MPN:  BIZ 620262

EA
BIZLINE
625070 LED FLOODLIGHT 25W PLUG IN

Part Number: BIZ625070

MPN:  BIZ 625070

EA
BIZLINE
625067 LED FLOODLIGHT 10W RECHARGE

Part Number: BIZ625067

MPN:  BIZ 625067

EA
BIZLINE
625060 LED FLOODLIGHT MULTIBATTERY 40

Part Number: BIZ625060

MPN:  BIZ 625060

EA
BIZLINE
620261 LED INSPECLAMP REACHARGE

Part Number: BIZ620261

MPN:  BIZ 620261

EA
BIZLINE
LED STRING LIGHT 100FT 14/3 X10LED 65K

Part Number: BIZ625143

MPN:  BIZ 625143

EA
BIZLINE
STRING LIGHT 100FT 14/2X10 SOCKET NO LMP

Part Number: BIZ625142

MPN:  BIZ 625142

EA
LEDVANCE (SYLVANIA)
LEDMD4R3A/800ST9SC3/WH 4" CCT DISC

Part Number: SYE63054

MPN:  63054

EA
LEDVANCE (SYLVANIA)
PANELF4BS050UNHD8SC724GWHTAA 2X4 120-347

Part Number: SYE62705

MPN:  62705

EA
ACUITY BRANDS LIGHTING
CSS L48 ALO3 UVOLT MIN10 ZT SWW3 80CRI

Part Number: ACU283TR1

MPN:  *283TR1

EA
LITELINE CORPORATION
VBE2 VAPOR BARRIER USE WITH 4" SLIM ICAT

Part Number: LILVBE2

MPN:  VBE-2

EA
LEDVANCE (SYLVANIA)
MWLPAKN2A/S030UNHD8SC2/BZ/P

Part Number: SYE63475

MPN:  63475

EA
LUTRON
CTCL153PHWHC DIMMER SINGLE POLE 3WAY

Part Number: LUTCTCL153PHWHC

MPN:  CTCL153PHW

EA
ACUITY BRANDS LIGHTING
WF6 SWW5 90CRI MW M6 5CCT JUNO WAFER

Part Number: ACU2678T5

MPN:  *2678T5

EA
ABB
CM-PC-L PLASTIC COMBO PICTO 120-347V

Part Number: LUMCMPCL

MPN:  CM-PC-L

EA
LEDVANCE (SYLVANIA)
VAPORILTS050UNHD8SC748 4FT PERFORMANCE

Part Number: SYE65906

MPN:  65906

EA
LITELINE CORPORATION
VBE-5 VAPOR BARRI EXT FOR NC SLM & LUNA

Part Number: LILVBE5

MPN:  VBE-5

EA
LEDVANCE (SYLVANIA)
STRIP3A/S055UNHD8SC7/48/WH 4 FT CCT

Part Number: SYE63786

MPN:  63786

EA
Show more results
1 - 24 of 1704
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection