We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Boxes & Enclosures

Boxes & Enclosures


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

Discover our subcategories

10147
Industrial Metallic
Industrial Metallic
3084
Telecom Cabinets & Racks
Telecom Cabinets & Racks
2846
Others
Others
2838
Commercial Metallic
Commercial Metallic
471
Industrial Non-Metallic
Industrial Non-Metallic
133
Commercial Non-Metallic
Commercial Non-Metallic

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
BIZLINE
FIT2203 1/2" K.O. SEAL

Part Number: FIT2203

MPN:  FIT2203

EA
BIZLINE
FIT2204 3/4" K.O. SEAL

Part Number: FIT2204

MPN:  FIT2204

EA
BIZLINE
FIT2208 2" K.O. SEAL

Part Number: FIT2208

MPN:  FIT2208

EA
BIZLINE
FIT2205 1" K.O. SEAL

Part Number: FIT2205

MPN:  FIT2205

EA
BIZLINE
FIT2206 1 1/4" K.O. SEAL

Part Number: FIT2206

MPN:  FIT2206

EA
BIZLINE
FIT2207 1 1/2" K.O. SEAL

Part Number: FIT2207

MPN:  FIT2207

EA
ABB
WSW 1GSWITCH BOX

Part Number: THSWSW

MPN:  WSW

EA
ABB
CI820-D BOX FIXATION

Part Number: THSCI820D

MPN:  CI820-D

EA
ABB
CI66 1-1/2INX3IN PLATE

Part Number: THSCI66

MPN:  CI66

EA
ABB
FWOCT OCTAGON PLASTIC BOX AIRTIGHT

Part Number: THSFWOCT

MPN:  F-WOCT

EA
ABB
BC11-C-4 BLANK COVER

Part Number: THSBC11C4

MPN:  BC11-C-4

EA
ABB
2FWSW TWO GANG PLASTIC BOX AIRTIGHT

Part Number: THS2FWSW

MPN:  2-FWSW

EA
ABB
WOCT OCTO. NON INSUL. PLASTIC BOX

Part Number: THSWOCT

MPN:  W-OCT

EA
ABB
BC11-C-5 UTILITY TOG SWITCH COV SERIE 11

Part Number: THSBC11C5

MPN:  BC11-C-5

EA
ABB
2WSW 2G SWITCH BOX

Part Number: THS2WSW

MPN:  2-WSW

EA
ABB
CI-3104-KSSX COMMANDER BOXES

Part Number: THSCI3104KSSX

MPN:  CI3104-KSSX

EA
ABB | IBERVILLE
BC-52171-K 4" SQ BOX 2-1/8" DEEP

Part Number: THSBC52171K

MPN:  BC52171-K

EA
ABB | IBERVILLE
BC52-C-1 4" SQUARE BOX COVER

Part Number: THSBC52C1

MPN:  BC52-C-1

EA
ABB | IBERVILLE
BC-2104-LLE DEV BOX 2-1/2" DEEP

Part Number: THSBC2104LLE

MPN:  BC2104-LLE

EA
ABB | IBERVILLE
BC54151-L 4" OCT. BOX 1-1/2" DEEP

Part Number: THSBC54151L

MPN:  BC54151-L

EA
ABB | IBERVILLE
BC-1110 UTILITY BOX 1-7/8 IN DEEP

Part Number: THSBC1110

MPN:  BC1110

EA
ABB | IBERVILLE
BC72171-K SQ BOX 2-1/8" DEEP KO 42 CU IN

Part Number: THSBC72171K

MPN:  BC72171-K

EA
ABB
CI-54171-LF CEILING FAN BOX

Part Number: THSCI54171LF

MPN:  CI54171-LF

EA
ABB | IBERVILLE
BCVB-1 1 GANG VAPOUR BARRIER BOX

Part Number: THSBCVB1

MPN:  BCVB-1

EA
Show more results
1 - 24 of 19519
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection