We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Solid State Motor Control

Solid State Motor Control Solid State Motor Control


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
ATS22D88S6U SOFT STARTER 208-600VAC 110V

Part Number: SCHATS22D88S6U

MPN:  ATS22D88S6U

EA
SCHNEIDER
ATS22D75S6U 208600VAC 110V CNTRL 75AMP

Part Number: SCHATS22D75S6U

MPN:  ATS22D75S6U

EA
SCHNEIDER
ATVPOT25K POTENTIOMETER

Part Number: SCHATVPOT25K

MPN:  ATVPOT25K

EA
SCHNEIDER
QBA32090 I-LINE BREAKER 90A 3P 10KA@240V

Part Number: SCHQBA32090

MPN:  QBA32090

EA
SCHNEIDER
ATS22C48S6U 400HP SOFTSTART 600V ATS22

Part Number: SCHATS22C48S6U

MPN:  ATS22C48S6U

EA
SCHNEIDER
ATS22D88Q SOFT STARTER 230-440VAC 220V C

Part Number: SCHATS22D88Q

MPN:  ATS22D88Q

EA
SCHNEIDER
ATS01N106FT 1 HP 200/240V 6A IP20

Part Number: SCHATS01N106FT

MPN:  ATS01N106FT

EA
SCHNEIDER
ATS01N232QN 32 AMP 400V SOFT START/STOP

Part Number: SCHATS01N232QN

MPN:  ATS01N232QN

EA
SCHNEIDER
ATS22D62S6U 50HP SOFTSTART 600V ATS22

Part Number: SCHATS22D62S6U

MPN:  ATS22D62S6U

EA
SCHNEIDER
ATS22D17S6U 208600VAC 110V CNTRL17AMP

Part Number: SCHATS22D17S6U

MPN:  ATS22D17S6U

EA
SCHNEIDER
ATS01N209QN 9 AMP 400V SOFT START/STOP

Part Number: SCHATS01N209QN

MPN:  ATS01N209QN

EA
SCHNEIDER
ATS01N112FT 3 HP 200/240V 12A IP20

Part Number: SCHATS01N112FT

MPN:  ATS01N112FT

EA
SCHNEIDER
ATSU01N206LT 6 AMP 230/460V RVSS TESYS

Part Number: SCHATSU01N206LT

MPN:  ATSU01N206LT

EA
SCHNEIDER
ATSU01N222LT 22 AMP 230/460V RVSS TESYS

Part Number: SCHATSU01N222LT

MPN:  ATSU01N222LT

EA
SCHNEIDER
ATS01N232RT 32 AMP 460V SOFT START/STOP

Part Number: SCHATS01N232RT

MPN:  ATS01N232RT

EA
SCHNEIDER
ATS22C17S6U 208600VAC 110V CNTRL17AMP

Part Number: SCHATS22C17S6U

MPN:  ATS22C17S6U

EA
SCHNEIDER
ATS22D47Q SOFT STARTER 230-440VAC 220V C

Part Number: SCHATS22D47Q

MPN:  ATS22D47Q

EA
SCHNEIDER
ATS22C14S6 SOFT STARTER 208-600VAC 220V

Part Number: SCHATS22C14S6

MPN:  ATS22C14S6

EA
SCHNEIDER
ATSU01N212LT 12 AMP 230/460V RVSS TESYS

Part Number: SCHATSU01N212LT

MPN:  ATSU01N212LT

EA
SCHNEIDER
ATS01N206QN 6 AMP 400V SOFT START/STOP

Part Number: SCHATS01N206QN

MPN:  ATS01N206QN

EA
SCHNEIDER
ATS22C11S6U SOFT STARTER 208-600VAC 110V

Part Number: SCHATS22C11S6U

MPN:  ATS22C11S6U

EA
SCHNEIDER
ATS22D62S6 SOFT STARTER 208-600VAC 220V

Part Number: SCHATS22D62S6

MPN:  ATS22D62S6

EA
SCHNEIDER
ATS01N232LU 32 AMP 230V SOFT START/STOP

Part Number: SCHATS01N232LU

MPN:  ATS01N232LU

EA
SCHNEIDER
ATS22C59S6U 500HP SOFTSTART 600V ATS22

Part Number: SCHATS22C59S6U

MPN:  ATS22C59S6U

EA
Show more results
1 - 24 of 65
  • 1
  • 2
  • 3
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.