

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Wiring Devices

Wiring Devices


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

Discover our subcategories

2920
Others
Others
1338
Receptacles
Receptacles
1329
Wallplates
Wallplates
817
Straight Blade Devices
Straight Blade Devices
527
Decora Type Devices
Decora Type Devices
521
Locking Devices (Twist Lock)
Locking Devices (Twist Lock)
429
Switches (AC)
Switches (AC)
198
GFCI Type Devices
GFCI Type Devices
152
Extension Cords & Non Surge Power Bars
Extension Cords & Non Surge Power B...

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LEVITON MANUFACTURING OF CANADA
GFTR1-W WH ST TR GFCI 15A125V

Part Number: LEVGFTR1W

MPN:  GFTR1-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
T5325-W WH REC TR DEC DUP 15A125V

Part Number: LEVT5325W

MPN:  T5325-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
80401NW WALL PLATE WHT NYLON DECORA 1G

Part Number: LEV80401NW

MPN:  80401-NW

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
5601-P2W WH DEC ROCK SW SP 15A120/277VAC

Part Number: LEV5601P2W

MPN:  5601-P2W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
GFTR2-W WH ST TR GFCI 20A125V

Part Number: LEVGFTR2W

MPN:  GFTR2-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
80409NW WALL PLATE WHT NYLON DECORA 2G

Part Number: LEV80409NW

MPN:  80409-NW

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
T5825-W WH REC TR DEC DUP 20A125V

Part Number: LEVT5825W

MPN:  T5825-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
B5603-WP2 WHSWDEC 3W15A120/277VAC CON.PK

Part Number: LEVB5603WP2

MPN:  B5603-WP2

EA
LEVITON MANUFACTURING OF CANADA
80703-W WH WP 1G DUP OUT W/CAP SCR

Part Number: LEV80703W

MPN:  80703-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
T5320-W WH REC DUP TR 2POLE 3WI 15A125V

Part Number: LEVT5320W

MPN:  T5320-W

EA
LEVITON MANUFACTURING OF CANADA
1279S-50 3P4W RANGE RECEP 14-50R 125/250

Part Number: LEV1279S50

MPN:  1279-S50

EA
LEVITON MANUFACTURING OF CANADA
80714-W WH WP 1G BLANK BOX MNT PLASTIC

Part Number: LEV80714W

MPN:  80714-W

EA
LUTRON
DVCL153PHWHC DIMMER SINGLE POLE 3WAY

Part Number: LUTDVCL153PHWHC

MPN:  DVCL153PHW

EA
LEVITON MANUFACTURING OF CANADA
DRYER REC WH 1278W 125/250V 3P4W FL SG

Part Number: LEV1278S30

MPN:  1278-S30

EA
LEVITON MANUFACTURING OF CANADA
80411NW WALL PLATE WHT NYLON DECORA 3G

Part Number: LEV80411NW

MPN:  80411-NW

EA
LEVITON MANUFACTURING OF CANADA
1451-2W WH SW TGL 1P 15A120VAC UL CP

Part Number: LEV14512W

MPN:  1451-2W

EA
LEVITON MANUFACTURING OF CANADA
CR 15 WHITE 15A 125 V SPEC RECE

Part Number: LEVCR15W

MPN:  CR15-W

EA
LEVITON MANUFACTURING OF CANADA
CR20W 20A 125V RECEPT WHITE

Part Number: LEVCR20W

MPN:  CR20-W

EA
LEVITON MANUFACTURING OF CANADA
56042W DECORA WHITE 4W SWITCH 15A/125

Part Number: LEV56042W

MPN:  5604-2W

EA
LEVITON MANUFACTURING OF CANADA
80701-W WH WP 1G TGL SW W/CAP SCR

Part Number: LEV80701W

MPN:  80701-W

Guaranteed Stock
Guaranteed Stock
EA
LEVITON MANUFACTURING OF CANADA
T5820-W WH REC DUP TR 2POLE 3WI 20A125V

Part Number: LEVT5820W

MPN:  T5820-W

EA
LEVITON MANUFACTURING OF CANADA
80412NW WALL PLATE WHT NYLON DECORA 4G

Part Number: LEV80412NW

MPN:  80412-NW

EA
LEVITON MANUFACTURING OF CANADA
5320WCP DUPLEX RECEPT 15A 125V WHITE RG

Part Number: LEV5320WCP

MPN:  5320-WCP

EA
LEVITON MANUFACTURING OF CANADA
GFNT1-W WH ST NON TR GFCI W/ WP 15A125V

Part Number: LEVGFNT1W

MPN:  GFNT1-W

EA
Show more results
1 - 24 of 7578
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection