We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Monitoring Relays

Monitoring Relays Monitoring Relays


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

279
Industrial Control Relays
Industrial Control Relays
23
Industrial Safety Relays
Industrial Safety Relays
11
Solid State Relays
Solid State Relays

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
RUZC2M SOCKET FOR RUMC2AB RELAYS

Part Number: SCHRUZC2M

MPN:  RUZC2M

EA
SCHNEIDER
RUMC21B7 RELAY DPDT 10A 24VAC 50/60HZ

Part Number: SCHRUMC21B7

MPN:  RUMC21B7

EA
SCHNEIDER
RUZC3M SOCKET 11 PIN (CYLIND) MIXED TERM

Part Number: SCHRUZC3M

MPN:  RUZC3M

EA
SCHNEIDER
RXM2AB2F7 MINI RELAY 2 CO + LED 120VAC

Part Number: SCHRXM2AB2F7

MPN:  RXM2AB2F7

EA
SCHNEIDER
RUMC22F7 RELAY 2 CO 120VAC 10A W/LED

Part Number: SCHRUMC22F7

MPN:  RUMC22F7

EA
SCHNEIDER
RUMC21F7 RELAY 2CO 10A@250V 120VAC

Part Number: SCHRUMC21F7

MPN:  RUMC21F7

EA
SCHNEIDER
RSL1PVBU RELAY + SCRW CONNECTOR SCKT 24

Part Number: SCHRSL1PVBU

MPN:  RSL1PVBU

EA
SCHNEIDER
RXZE2M114 SOCKET FOR RXM4A RELAYS

Part Number: SCHRXZE2M114

MPN:  RXZE2M114

EA
SCHNEIDER
RXM2AB2B7 MINI RELAY 2 CO + LED 24VAC

Part Number: SCHRXM2AB2B7

MPN:  RXM2AB2B7

EA
SCHNEIDER
RXZE2S114M SOCKET SEPARATE TERMINATION F

Part Number: SCHRXZE2S114M

MPN:  RXZE2S114M

EA
SCHNEIDER
RXM4GB1F7 MINIATURE RELAY 4 CO LOW LEVEL

Part Number: SCHRXM4GB1F7

MPN:  RXM4GB1F7

EA
SCHNEIDER
RUMC21P7 RELAY DPDT 10A 230VAC 5060HZ

Part Number: SCHRUMC21P7

MPN:  RUMC21P7

EA
SCHNEIDER
RXM2AB1F7 MINIATURE RELAY 2 CO 120 V AC

Part Number: SCHRXM2AB1F7

MPN:  RXM2AB1F7

EA
SCHNEIDER
CAD32G7 RELAY 120VAC COIL 3NO/2NC

Part Number: SCHCAD32G7

MPN:  CAD32G7

EA
SCHNEIDER
RUMC2AB1BD RELAY DPDT 10A 24VDC 50/60HZ

Part Number: SCHRUMC21BD

MPN:  RUMC21BD

EA
SCHNEIDER
RXM4AB2F7 MINI RELAY 4 CO + LED 120VAC

Part Number: SCHRXM4AB2F7

MPN:  RXM4AB2F7

EA
SCHNEIDER
RUMC31F7 RELAY 3CO 10A@250V 120VAC

Part Number: SCHRUMC31F7

MPN:  RUMC31F7

EA
SCHNEIDER
RXM4AB2B7 MINI RELAY 4 CO + LED 24VAC

Part Number: SCHRXM4AB2B7

MPN:  RXM4AB2B7

EA
SCHNEIDER
RXM4GB1B7 MINIATURE RELAY 4 CO LOW LEVEL

Part Number: SCHRXM4GB1B7

MPN:  RXM4GB1B7

EA
SCHNEIDER
RXM2AB1B7 MINIATURE RELAY 2 CO 24VAC

Part Number: SCHRXM2AB1B7

MPN:  RXM2AB1B7

EA
SCHNEIDER
RXM4AB2BD MINI RELAY 4 CO + LED 24VDC

Part Number: SCHRXM4AB2BD

MPN:  RXM4AB2BD

EA
SCHNEIDER
RXM3AB1F7 MINIATURE RELAY 3 CO 120 V AC

Part Number: SCHRXM3AB1F7

MPN:  RXM3AB1F7

EA
SCHNEIDER
MH68 PANELBOARD ENCLOSURE

Part Number: SCHMH68

MPN:  MH68

EA
SCHNEIDER
RSLZVA1 SCRW SCKT,12/24AC/DC FOR 12/24 V

Part Number: SCHRSLZVA1

MPN:  RSLZVA1

EA
Show more results
1 - 24 of 313
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.