

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Starters

Starters Starters


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

380
NEMA Contactor & Starter Accessories
NEMA Contactor & Starter Accessories
218
IEC Contactor & Starter Accessories
IEC Contactor & Starter Accessories
107
NEMA AC Or DC Non Combination Starters
NEMA AC Or DC Non Combination Start...
85
Manual Motor Control
Manual Motor Control
60
NEMA Manual Starters
NEMA Manual Starters
53
IEC Starters
IEC Starters
49
IEC Manual Starters, Controllers & Protectors
IEC Manual Starters, Controllers & ...
2
NEMA AC Combination Starters
NEMA AC Combination Starters
2
NEMA Definite Purpose Starters & Accessories
NEMA Definite Purpose Starters & Ac...

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
8910DPA43VO2 DP CONT 40A 3P 120V COIL

Part Number: SCH8910DPA43V02

MPN:  8910DPA43V02

EA
SCHNEIDER
8910DPA33V14 DP CONT 30A 3P 24V COIL

Part Number: SCH8910DPA33V14

MPN:  8910DPA33V14

EA
SCHNEIDER
8910DPA43V09 DP CONT 40A 3P 240V COIL

Part Number: SCH8910DPA43V09

MPN:  8910DPA43V09

EA
SCHNEIDER
2510FG1 MANUAL STARTER 1P

Part Number: SCH2510FG1

MPN:  2510FG1

EA
SCHNEIDER
Q02175SB BKR PLUG ON 175A 2P SURGE PROT

Part Number: SCHQO2175SB

MPN:  QO2175SB

EA
SCHNEIDER
LXD1B7 IEC COIL 24VAC 5060HZ LC1D938

Part Number: SCHLXD1B7

MPN:  LXD1B7

EA
SCHNEIDER
GV2ME08 IEC MANUAL STARTER 254A

Part Number: SCHGV2ME08

MPN:  GV2ME08

EA
SCHNEIDER
ZB4BT84 OP HEAD PUSHBUTTON SWITCH

Part Number: SCHZB4BT84

MPN:  ZB4BT84

EA
SCHNEIDER
GV2ME10 IEC MANUAL STARTER 463A

Part Number: SCHGV2ME10

MPN:  GV2ME10

EA
SCHNEIDER
LADN22 AUX CONTACT BLK 2 NO 2 NC

Part Number: SCHLADN22

MPN:  LADN22

EA
SCHNEIDER
GV2ME14 IEC MANUAL STARTER 610A

Part Number: SCHGV2ME14

MPN:  GV2ME14

EA
CENTURY WIRE PRODUCTS CORP.
S430 0045 LASHING WIRE

Part Number: CWXS430045

MPN:  S430045

RL
SCHNEIDER
LADN11 AUX CONTACTS LC1D 1NO/1NC

Part Number: SCHLADN11

MPN:  LADN11

EA
SCHNEIDER
LAD8N11 AUX CONTACT BLOCK 1NO/1NC

Part Number: SCHLAD8N11

MPN:  LAD8N11

EA
SCHNEIDER
GV2ME16 IEC MANUAL STARTER 914A

Part Number: SCHGV2ME16

MPN:  GV2ME16

EA
SCHNEIDER
2601AG2 DRUM SWITCH REVERSING 2HP 600V

Part Number: SCH2601AG2

MPN:  2601AG2

EA
SCHNEIDER
LXD1LE7 IEC COIL 208V 60HZ LC1D09D32

Part Number: SCHLXD1LE7

MPN:  LXD1LE7

EA
SCHNEIDER
GV2ME20 IEC MANUAL STARTER 1318A

Part Number: SCHGV2ME20

MPN:  GV2ME20

EA
SCHNEIDER
2510FG2 MANUAL STARTER 2P

Part Number: SCH2510FG2

MPN:  2510FG2

EA
SCHNEIDER
LE1D093A62OG70 INSTAKIT STRT 7.5HP 120V

Part Number: SCHLE1D093A62OG70

MPN:  LE1D093A62OG70

EA
SCHNEIDER
LAD7B106 MOUNTING BLOCK FOR LRD O/L

Part Number: SCHLAD7B106

MPN:  LAD7B106

EA
SCHNEIDER
8910DPA43V14 DP CONT 40A 3P 24V COIL

Part Number: SCH8910DPA43V14

MPN:  8910DPA43V14

EA
SCHNEIDER
2510FG1P MANUAL STARTER 1P PILOT LIGHT

Part Number: SCH2510FG1P

MPN:  2510FG1P

EA
SCHNEIDER
LA9CA06ET INSTAKIT HOA SEL SWITCH

Part Number: SCHLA9CA06ET

MPN:  LA9CA06ET

EA
Show more results
1 - 24 of 956
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection