We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Motor Protection

Motor Protection Motor Protection


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

481
Modular Protection System
Modular Protection System
135
NEMA Eutectic Alloy Overload Relays
NEMA Eutectic Alloy Overload Relays
83
IEC Motor Protector/Circuit Breaker Accessories
IEC Motor Protector/Circuit Breaker...
72
IEC Solid State Overload Relays
IEC Solid State Overload Relays
21
NEMA Solid-State Overload Relays
NEMA Solid-State Overload Relays
11
Motor Protection Circuit Breakers
Motor Protection Circuit Breakers
6
IEC Overload Relay Accessories
IEC Overload Relay Accessories

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
LRD10 O/L RELAY 46A D09D38

Part Number: SCHLRD10

MPN:  LRD10

EA
SCHNEIDER
LRD16 O/L RELAY 913A D12D38

Part Number: SCHLRD16

MPN:  LRD16

EA
SCHNEIDER
LRD21 O/L RELAY 1218A D18D38

Part Number: SCHLRD21

MPN:  LRD21

EA
SCHNEIDER
LRD22 O/L RELAY 1624A D25D38

Part Number: SCHLRD22

MPN:  LRD22

EA
SCHNEIDER
GV2MC02 WEATHERPROOF ENCLOSURE

Part Number: SCHGV2MC02

MPN:  GV2MC02

EA
SCHNEIDER
LRD12 O/L RELAY 558A D09D38

Part Number: SCHLRD12

MPN:  LRD12

EA
SCHNEIDER
LRD08 O/L RELAY 254A D09D38

Part Number: SCHLRD08

MPN:  LRD08

EA
SCHNEIDER
LRD32 O/L RELAY 2332A D25D38

Part Number: SCHLRD32

MPN:  LRD32

EA
SCHNEIDER
LRD14 O/L RELAY 710A D09D38

Part Number: SCHLRD14

MPN:  LRD14

EA
SCHNEIDER
GVAE11 AUX CONTACT 1NO/1NC FRONT MOUNT

Part Number: SCHGVAE11

MPN:  GVAE11

EA
SCHNEIDER
LRD06 O/L RELAY 117A D09D38

Part Number: SCHLRD06

MPN:  LRD06

EA
SCHNEIDER
A838 THERMAL UNIT 5.86 6.41A

Part Number: SCHA8.38

MPN:  A8.38

EA
SCHNEIDER
LRD05 O/L RELAY 0631A D09D38

Part Number: SCHLRD05

MPN:  LRD05

EA
SCHNEIDER
GV2MC01 SURFACE MOUNT ENCL NEMA 1

Part Number: SCHGV2MC01

MPN:  GV2MC01

EA
SCHNEIDER
LRD07 O/L RELAY 1625A D09D38

Part Number: SCHLRD07

MPN:  LRD07

EA
SCHNEIDER
A985 THERMAL UNIT 6.80 7.57A

Part Number: SCHA9.85

MPN:  A9.85

EA
SCHNEIDER
LRD350 O/L RELAY 3750A D40AD65A

Part Number: SCHLRD350

MPN:  LRD350

EA
SCHNEIDER
A620 THERMAL UNIT 4.33 4.90A

Part Number: SCHA6.20

MPN:  A6.20

EA
SCHNEIDER
LRD340 O/L RELAY 3040A D40AD65A

Part Number: SCHLRD340

MPN:  LRD340

EA
SCHNEIDER
A215 THERMAL UNIT 1.80 1.95A

Part Number: SCHA2.15

MPN:  A2.15

EA
SCHNEIDER
RXG23F7 2CO 5A RELAY-TEST BUTTON+LED 120

Part Number: SCHRXG23F7

MPN:  RXG23F7

EA
SCHNEIDER
RPM12B7 POWER RELAY 1 CO + LED 24V 50/60

Part Number: SCHRPM12B7

MPN:  RPM12B7

EA
SCHNEIDER
B4.85 THERMAL UNIT OL

Part Number: SCHB4.85

MPN:  B4.85

EA
SCHNEIDER
RXG23BD 2CO 5A RELAY-TEST BUTTON+LED 24V

Part Number: SCHRXG23BD

MPN:  RXG23BD

EA
Show more results
1 - 24 of 809
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.