We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Conduit, Tray, Fittings & Accessories

Conduit, Tray, Fittings & Accessories


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

Discover our subcategories

2421
Wiring Duct, Raceway, Trough
Wiring Duct, Raceway, Trough
1838
Fittings & Connectors
Fittings & Connectors
706
Others
Others
424
Conduit & Duct
Conduit & Duct
282
Strut & Threaded Rod
Strut & Threaded Rod
79
Flexible Conduit
Flexible Conduit
37
Cable Tray
Cable Tray
21
Other Cable Support Systems
Other Cable Support Systems
8
Pre-Wired Poles & Raceway
Pre-Wired Poles & Raceway

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
BIZLINE
FIT2802 (L16) 3/8" BOX CONN

Part Number: FIT2802

MPN:  FIT2802

EA
BIZLINE
FIT2303 1/2" EMT 1-HOLE STRAP

Part Number: FIT2303

MPN:  FIT2303

EA
BIZLINE
FIT2803C 1/2" BX CLMP TYPE (L17)CONN

Part Number: FIT2803C

MPN:  FIT2803C

EA
BIZLINE
FIT1006 LOCKNUT 1-1/4"

Part Number: FIT1006

MPN:  FIT1006

EA
BIZLINE
FIT1003 LOCKNUT 1/2"

Part Number: FIT1003

MPN:  FIT1003

EA
BIZLINE
FIT2804C 3/4" BX CLAMP TYPE (L18)CONN

Part Number: FIT2804C

MPN:  FIT2804C

EA
BIZLINE
FIT1008 LOCKNUT 2"

Part Number: FIT1008

MPN:  FIT1008

EA
BIZLINE
FIT1004 LOCKNUT 3/4"

Part Number: FIT1004

MPN:  FIT1004

EA
BIZLINE
FIT1005 LOCKNUT 1"

Part Number: FIT1005

MPN:  FIT1005

EA
BIZLINE
FIT2304 3/4" EMT 1-HOLE STRAP

Part Number: FIT2304

MPN:  FIT2304

EA
BIZLINE
FIT3002 3/8" BX 90' BX CONN

Part Number: FIT3002

MPN:  FIT3002

EA
BIZLINE
FIT2608 2" PLASTIC BUSHING

Part Number: FIT2608

MPN:  33006

EA
BIZLINE
FIT2902 3/8" DUPLEX CONNECTOR

Part Number: FIT2902

MPN:  FIT2902

EA
BIZLINE
FIT2305 1" EMT 1-HOLE STRAP

Part Number: FIT2305

MPN:  FIT2305

EA
BIZLINE
FIT1007 LOCKNUT 1-1/2"

Part Number: FIT1007

MPN:  FIT1007

EA
BIZLINE
FIT4904 3/4" EMT STEEL COUP

Part Number: FIT4904

MPN:  FIT4904

EA
BIZLINE
FIT140403 3/4 X 1/2 REDUCING WASHER

Part Number: FIT140403

MPN:  FIT140403

EA
BIZLINE
FIT3004 3/4" X 90' BX CONN

Part Number: FIT3004

MPN:  FIT3004

EA
BIZLINE
FIT2605 1" PLASTIC BUSHING

Part Number: FIT2605

MPN:  33003

EA
BIZLINE
FIT140504 1 X 3/4 REDUCING WASHER

Part Number: FIT140504

MPN:  FIT140504

EA
BIZLINE
FIT4803 1/2" EMT STEEL CONN

Part Number: FIT4803

MPN:  FIT4803

EA
BIZLINE
FIT150403 3/4 X 1/2 RED BUSHING

Part Number: FIT150403

MPN:  FIT150403

EA
BIZLINE
FIT2606 1 1/4" PLASTIC BUSH

Part Number: FIT2606

MPN:  33004

EA
BIZLINE
FIT4903 1/2" EMT STEEL COUP

Part Number: FIT4903

MPN:  FIT4903

EA
Show more results
1 - 24 of 5816
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection