

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Utility

Utility


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

Discover our subcategories

314
Grounding
Grounding
289
Others
Others
179
Power Transmission Equipment
Power Transmission Equipment
140
Poleline Hardware
Poleline Hardware
42
Service Entrance Masts
Service Entrance Masts

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ABB
1016BTB GROUND ELECTROD PLATE W/CON

Part Number: THS1016BTB

MPN:  1016BTB

EA
ABB
KIT200MH MAST KIT 200 AMP

Part Number: THSKIT200MH

MPN:  KIT-200MH

EA
ABB
CI3110-U GROUND CLAMP 1/2-1IN

Part Number: THSCI3110U

MPN:  CI3110-U

EA
ABB
MM12 MICROLECTRIC 2-1/2" 12' MAST

Part Number: THSMM12

MPN:  MM12

LN
ABB
1016BTB-SKID LOOSE GROUND PLATES

Part Number: THS1016BTBSKID

MPN:  1016BTB-SKID

EA
ABB
MM10 MICROLECTRIC 2-1/2" 10' MAST

Part Number: THSMM10

MPN:  MM10

LN
ABB
MC250 MAST COUPLER 2-1/2" STEEL

Part Number: THSMC250

MPN:  MC250

EA
BURNDY
KA2U AL/CU#14-2,1H,1/4

Part Number: BURKA2U

MPN:  392005

EA
BURNDY
GRC3426 3/4 COPPER GRD CLAMP

Part Number: BURGRC3426

MPN:  10058507

EA
ABB
GRROD5/8X6GA GALV GR ROD 5/8X6

Part Number: THSGR6256

MPN:  GR6256

EA
ABB
GR6250 GALV GROUND ROD 5/8"X10'.543-.555

Part Number: THSGR6250

MPN:  GR6250

EA
ABB
KIT206NBMH MAST KIT

Part Number: THSKIT206NBMH

MPN:  KIT-206NBMH

EA
ABB
MM101 MICROLECTRIC LD SPOOL INSULAT

Part Number: THSMM101

MPN:  MM101

EA
ABB
MM914 GUY KIT FOR 2-1/2"MAST 1/4"GUY KIT

Part Number: THSMM914

MPN:  MM914

EA
ABB
4FWSW 4 GANG PLASTIC AIRTITE BOX

Part Number: THS4FWSW

MPN:  4-FWSW

EA
ABB
KIT200NBMH MAST KIT 200 AMP

Part Number: THSKIT200NBMH

MPN:  KIT-200NBMH

EA
ABB
MM251 MICROLECTRC PIPE STRAP C/W LAG BLT

Part Number: THSMM251

MPN:  MM251

EA
BURNDY
KA6U AL/CU#14-6,1H,1/4

Part Number: BURKA6U

MPN:  392018

EA
BURNDY
KA25U AL/CU#14-1/0STR,1H,1/4

Part Number: BURKA25U

MPN:  392019

EA
ABB
KIT200NSMH 200A MAST KIT NS

Part Number: THSKIT200NSMH

MPN:  KIT-200NSMH

EA
ABB
MM8 MICROLECTRIC 2-1/2" 8' MAST

Part Number: THSMM8

MPN:  MM8

EA
ABB
KIT100NSMH 100A MAST KIT NS

Part Number: THSKIT100NSMH

MPN:  KIT-100NSMH

EA
ABB
MM202 MICROLECTRIC 2" MAST CAP

Part Number: THSMM202

MPN:  MM202

EA
GLOBAL POWER PRODUCTS
GMA23N 30A L14-30 20' CORD NON-SUR W/GAS

Part Number: GLOGMA23NL143020

MPN:  GMA23N-GLC20-2

EA
Show more results
1 - 24 of 964
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection