

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. IEC Modular Starters

IEC Modular Starters IEC Modular Starters


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

39
IEC Modular Starter Accessories
IEC Modular Starter Accessories
15
IEC Eco & Compact Starters
IEC Eco & Compact Starters
3
IEC Modular Starter Mounting System
IEC Modular Starter Mounting System

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
LUCB1XFU ADVCNRTLUNIT 312A

Part Number: SCHLUCB1XFU

MPN:  LUCB1XFU

SCHNEIDER
LUCA12FU STD CENTRL UNIT 3PH3 12A 110240

Part Number: SCHLUCA12FU

MPN:  LUCA12FU

SCHNEIDER
LUA1C11 AUX CONTACTS BLOCK 1NO1NC

Part Number: SCHLUA1C11

MPN:  LUA1C11

SCHNEIDER
LUB32 32A STARTER

Part Number: SCHLUB32

MPN:  LUB32

SCHNEIDER
LUB12

Part Number: SCHLUB12

MPN:  LUB12

SCHNEIDER
8911DPSO13V02 STARTER 600VAC 20AMP DPS +

Part Number: SCH8911DPSO13V02

MPN:  8911DPSO13V02

SCHNEIDER
LA4DA2G COIL SUPPRESSOR 50127V FOR LC1D

Part Number: SCHLA4DA2G

MPN:  LA4DA2G

SCHNEIDER
LA4DE2U

Part Number: SCHLA4DE2U

MPN:  LA4DE2U

SCHNEIDER
LA4DA2U COIL SUPPRSSOR 110120V FOR LC1D

Part Number: SCHLA4DA2U

MPN:  LA4DA2U

SCHNEIDER
LUB120 12A SELF-PROT.STR W/O CNTRL TERMS

Part Number: SCHLUB120

MPN:  LUB120

SCHNEIDER
LU2B32FU 32A SELF PR REV STR W TERMS

Part Number: SCHLU2B32FU

MPN:  LU2B32FU

SCHNEIDER
LUCA32FU U LINE STD CONTROL UNIT 832A

Part Number: SCHLUCA32FU

MPN:  LUCA32FU

SCHNEIDER
LUCB12FU ADVCNRTLUNIT 312A

Part Number: SCHLUCB12FU

MPN:  LUCB12FU

SCHNEIDER
LUCA18BL STD.CNTRL.UNIT-CL10-3PH 4.5-18A

Part Number: SCHLUCA18BL

MPN:  LUCA18BL

SCHNEIDER
LUB32NR TESYS U NEMA BASE

Part Number: SCHLUB32NR

MPN:  LUB32NR

SCHNEIDER
8911DPSO53V09 STARTER 600VAC 50AMP DPS +

Part Number: SCH8911DPSO53V09

MPN:  8911DPSO53V09

SCHNEIDER
8911DPSO23V02 DP STARTER

Part Number: SCH8911DPSO23V02

MPN:  8911DPSO23V02

SCHNEIDER
8911DPSG33V06 STARTER, 600VAC, 30AMP, TY

Part Number: SCH8911DPSG33V06

MPN:  8911DPSG33V06

SCHNEIDER
8911DPSO42V09 STARTER 600V

Part Number: SCH8911DPSO42V09

MPN:  8911DPSO42V09

SCHNEIDER
8911DPSG53V09 STARTER, 600VAC, 50AMP, TY

Part Number: SCH8911DPSG53V09

MPN:  8911DPSG53V09

SCHNEIDER
8911DPSG13V09 STARTERMOTORCONTROL1000VAC

Part Number: SCH8911DPSG13V09

MPN:  8911DPSG13V09

SCHNEIDER
8911DPSO53V02 DP STARTER

Part Number: SCH8911DPSO53V02

MPN:  8911DPSO53V02

SCHNEIDER
8911DPSO43V02 STARTER 600V

Part Number: SCH8911DPSO43V02

MPN:  8911DPSO43V02

SCHNEIDER
8911DPSG13V02 STARTER 600V

Part Number: SCH8911DPSG13V02

MPN:  8911DPSG13V02

Show more results
1 - 24 of 57
  • 1
  • 2
  • 3
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection