Cookie Preferences
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
  2. Motor Control & Automation
  3. Motor Control
  4. Starters
  5. NEMA Manual Starters
  6. MS4X-403
  • 
Product videos
Product images
MS4X-403 AC MAN MOTOR START T/SW ENCL 3P
 Previous
 Next
NEMA Manual Starters - MS4X-403 AC MAN MOTOR START T/SW ENCL 3P - MS4X-403
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

MS4X-403 AC MAN MOTOR START T/SW ENCL 3P

Product code: 
LEVMS4X403
Mfr Number: 
MS4X-403
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
MS4X-403 AC MAN MOTOR START T/SW ENCL 3P
40 Amp, 600 VAC, 3-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect,, Type 4X Thermoplastic Enclosure, IP67-Watertight


Technical Specifications



Technical Specifications

NEMA Manual Starters
Type Enclosure with Three-Pole AC Motor Starter Switch
Size 7.28 H x 5.28 W x 4.76 D IN
Application Commercial
OPERATING TEMPERATURE -40 to +60 DEG C
VOLTAGE RATING 600 VAC
Number of Poles 3
 
BRAND NAME Leviton Canada
SUB BRAND Powerswitch
Amperage Rating 40 AMP
ACTION TPST
ACTUATOR Toggle
Environmental Conditions Flammability (Rated V-0 per UL94)
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.