Cookie Preferences
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
  2. Motor Control & Automation
  3. Motor Control
  4. Starters
  5. NEMA Manual Starters
  6. MS4X-402
  • 
Product videos
Product images
MS4X-402 AC MAN MOTOR START T/SW ENCL 2P
 Previous
 Next
NEMA Manual Starters - MS4X-402 AC MAN MOTOR START T/SW ENCL 2P - MS4X-402
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

MS4X-402 AC MAN MOTOR START T/SW ENCL 2P

Product code: 
LEVMS4X402
Mfr Number: 
MS4X-402
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
MS4X-402 AC MAN MOTOR START T/SW ENCL 2P
40 Amp, 600 VAC, 2-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect, Type 4X Thermoplastic Enclosure, IP67-Watertight


Technical Specifications



Technical Specifications

NEMA Manual Starters
Type Enclosure with Double-Pole AC Motor Starter Switch
Size 7.28 H x 5.28 W x 4.76 D IN
OPERATING TEMPERATURE -40 to +60 DEG C
VOLTAGE RATING 600 VAC
Number of Poles 2
Application Commercial
 
BRAND NAME Leviton Canada
Amperage Rating 40 AMP
SUB BRAND Powerswitch
ACTION DPST
ACTUATOR Toggle
Environmental Conditions Flammability (Rated V-0 per UL94)
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.