

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Residential Distribution

Residential Distribution Residential Distribution


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

298
Circuit Breakers
Circuit Breakers
173
Panels & Loadcenters
Panels & Loadcenters
116
Meter Sockets
Meter Sockets
42
Service Entrance Masts
Service Entrance Masts
35
Meter Centres
Meter Centres
30
Disconnect Switches
Disconnect Switches

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
QO220 20A 2P CLIP ON BRKR

Part Number: SCHQO220

MPN:  QO220

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO115 BRK 1P 15 AMP CLIP-ON

Part Number: SCHQO115

MPN:  QO115

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO230 2P 30A CLIP ON BRKR (A)

Part Number: SCHQO230

MPN:  QO230

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO240 40A 2P CLIP ON BRKR

Part Number: SCHQO240

MPN:  QO240

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO120 1P 20A CLIP ON BRKR

Part Number: SCHQO120

MPN:  QO120

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO215 15A 2P CLIP ON BRKR

Part Number: SCHQO215

MPN:  QO215

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO1515 15A TWIN CLIP ON BRKR (A)

Part Number: SCHQO1515

MPN:  QO1515

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
CHOM115 1P 120V 15A CIRCUIT BREAKER

Part Number: SCHCHOM115

MPN:  CHOM115

EA
SCHNEIDER
CHOM220 2P 120/240V 20A CIRCUIT BREAKER

Part Number: SCHCHOM220

MPN:  CHOM220

EA
ABB
BQ2VGN 200A OVERHEAD METER SOCKET NEUTR

Part Number: THSBQ2VGN

MPN:  BQ2-VGN

EA
SCHNEIDER
CHOM230 2P 120/240V 30A CIRCUIT BREAKER

Part Number: SCHCHOM230

MPN:  CHOM230

EA
SCHNEIDER
CQO140M200PC MB 200A 240V 1PH 40SP N1

Part Number: SCHCQO140M200PC

MPN:  CQO140M200PC

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO260 SQ-D CIRCUIT BREAKER

Part Number: SCHQO260

MPN:  QO260

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
CHOM240 2P 120/240V 40A CIRCUIT BREAKER

Part Number: SCHCHOM240

MPN:  CHOM240

EA
SCHNEIDER
CHOM120 1P 120V 20A CIRCUIT BREAKER

Part Number: SCHCHOM120

MPN:  CHOM120

EA
SCHNEIDER
CHOM215 2P 120/240V 15A CIRCUIT BREAKER

Part Number: SCHCHOM215

MPN:  CHOM215

EA
ABB
KIT200MH MAST KIT 200 AMP

Part Number: THSKIT200MH

MPN:  KIT-200MH

EA
SCHNEIDER
CHOM115PCAFI 1P/15A BREAKER 120V CAFI

Part Number: SCHCHOM115PCAFI

MPN:  CHOM115PCAFI

EA
ABB
MM12 MICROLECTRIC 2-1/2" 12' MAST

Part Number: THSMM12

MPN:  MM12

LN
SCHNEIDER
QO250 SQ-D CIRCUIT BREAKER

Part Number: SCHQO250

MPN:  QO250

EA
SCHNEIDER
TIE HANDLE FOR TANDEM BREAKERS QOTHT

Part Number: SCHQOTHT

MPN:  QOTHT

EA
ABB
MM10 MICROLECTRIC 2-1/2" 10' MAST

Part Number: THSMM10

MPN:  MM10

LN
SCHNEIDER
QO2100 100A 2P CLIP ON BRKR (A)

Part Number: SCHQO2100

MPN:  QO2100

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO115PCAFI MINI CIRCUIT BRK 120V 15A

Part Number: SCHQO115PCAFI

MPN:  QO115PCAFI

EA
Show more results
1 - 24 of 694
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection