Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Residential Distribution
  4. Circuit Breakers
  5. Tandem Breakers
  6. QO1520
  • 
Product videos
Product images
QO1520 15-20A TWIN CLIP ON BRKR QO1520 15-20A TWIN CLIP ON BRKR
 Previous
 Next
Tandem Breakers - QO1520 15-20A TWIN CLIP ON BRKR - QO1520
QO1520 15-20A TWIN CLIP ON BRKR
SCHNEIDERlogo
SCHNEIDER

QO1520 15-20A TWIN CLIP ON BRKR

Product code: 
SCHQO1520
Mfr Number: 
QO1520

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Recycling and Environmental Info
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Recycling and Environmental Info
 Fiche technique

Product Details



Product Details

QO1520 15-20A TWIN CLIP ON BRKR
Tandem mini circuit breaker, QO, 1 x 1 pole at 15A, 1 x 1 pole at 20A, 120/240VAC, 10kA, plug in

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This QO tandem mini circuit breaker has 1 one pole at 15A and 1 one pole at 20A for 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Frequently Bought Together

Current Product
QO1520 15-20A TWIN CLIP ON BRKR

SCHNEIDER

QO1520 15-20A TWIN CLIP ON BRKR

Error while fetching price from ERP!


QO120 1P 20A CLIP ON BRKR

SCHNEIDER

QO120 1P 20A CLIP ON BRKR

Error while fetching price from ERP!

Qty: 1

QO240 40A 2P CLIP ON BRKR

SCHNEIDER

QO240 40A 2P CLIP ON BRKR

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Tandem Breakers
Height 82 mm
Width 19 mm
WEIGHT 0.159 kg
DEPTH 74 mm
Circuit Breaker Application HACR rated
Breaking Capacity 10 kA 120/240 V AC
Circuit Breaker Type tandem
Packaging Made With Recycled Cardboard No
Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc 18.2814413
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mounting Mode plug-in
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Poles Description 1P
 
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Net Weight 0.159 kg
Product Certifications UL listed
[In] Rated Current 20 A
Product Or Component Type miniature circuit-breaker
Electrical Connection box lugs
Halogen Content Performance Halogen free product
Tightening Torque 2.8-2.8 N.m
Number Of Spaces Required 1
Range Of Product QO
Awg Gauge AWG 14...AWG 8 copper or aluminum
Rohs Exemption Information Yes
Ambient Air Temperature For Operation 40 °C
[Ue] Rated Operational Voltage 120/240 V AC
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company