Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Residential Distribution
  4. Circuit Breakers
  5. Standard Breakers
  6. QO220
  • 
Product videos
Product images
QO220 20A 2P CLIP ON BRKR QO220 20A 2P CLIP ON BRKR
 Previous
 Next
Standard Breakers - QO220 20A 2P CLIP ON BRKR - QO220
QO220 20A 2P CLIP ON BRKR
SCHNEIDERlogo
SCHNEIDER

QO220 20A 2P CLIP ON BRKR

Product code: 
SCHQO220
Mfr Number: 
QO220

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info

Product Details



Product Details

QO220 20A 2P CLIP ON BRKR
Mini circuit breaker, QO, 20A, 2 pole, 120/240VAC, 10kA, plug in

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 20A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Frequently Bought Together

Current Product
QO220 20A 2P CLIP ON BRKR

SCHNEIDER

QO220 20A 2P CLIP ON BRKR

Error while fetching price from ERP!


CQO124M100PC MB 100A 240V 1PH 24SP N1

SCHNEIDER

CQO124M100PC MB 100A 240V 1PH 24SP N1

Error while fetching price from ERP!

Qty: 1

QO2100 100A 2P CLIP ON BRKR (A)

SCHNEIDER

QO2100 100A 2P CLIP ON BRKR (A)

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Standard Breakers
Width 38 mm
Height 76 mm
WEIGHT 0.227 kg
DEPTH 74 mm
Circuit Breaker Type standard
Circuit Breaker Application HACR rated
Breaking Capacity 10 kA 120/240 V AC
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mounting Mode plug-in
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Poles Description 2P
Toxic Heavy Metal Free Yes
 
Reach Free Of Svhc Yes
Net Weight 0.227 kg
Product Certifications UL listed
[In] Rated Current 20 A
Product Or Component Type miniature circuit-breaker
Electrical Connection pressure plate
Halogen Content Performance Halogen free product
Tightening Torque 4-4 N.m
Number Of Spaces Required 2
Range Of Product QO
Awg Gauge AWG 14...AWG 8 copper or aluminum
Rohs Exemption Information Yes
Ambient Air Temperature For Operation 40 °C
[Ue] Rated Operational Voltage 120/240 V AC
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 18.70149781
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company