

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Residential Distribution
  4. Panels & Loadcenters

Panels & Loadcenters Panels & Loadcenters


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

56
Loadcenter Accessories
Loadcenter Accessories
38
Main Lug Only
Main Lug Only
36
Fuse Panel Inserts
Fuse Panel Inserts
32
Main Breaker Combination Panel
Main Breaker Combination Panel
4
GFI SPA Loadcentre
GFI SPA Loadcentre
4
Generator Loadcentres
Generator Loadcentres
2
RV, Mobile Home, Farm
RV, Mobile Home, Farm

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
CQO140M200PC MB 200A 240V 1PH 40SP N1

Part Number: SCHCQO140M200PC

MPN:  CQO140M200PC

Guaranteed Stock
Guaranteed Stock
SCHNEIDER
TIE HANDLE FOR TANDEM BREAKERS QOTHT

Part Number: SCHQOTHT

MPN:  QOTHT

SCHNEIDER
1PH 200A 42/84CCT SE MB LOADCENTRE

Part Number: SCHCHOM4284M200GC

MPN:  CHOM4284M200GC

SCHNEIDER
CQO160M200PC MB 200A 240V 1PH 60SP N1

Part Number: SCHCQO160M200PC

MPN:  CQO160M200PC

SCHNEIDER
QOFP FILLER PLATE/PANEL QO

Part Number: SCHQOFP

MPN:  QOFP

SCHNEIDER
QO8L100RB 8CCT 100A 1 PHASE 3R

Part Number: SCHQO8L100RB

MPN:  QO8L100RB

SCHNEIDER
CHOM3060M200GC 1PH 200A 30/60CCT SE MB

Part Number: SCHCHOM3060M200GC

MPN:  CHOM3060M200GC

SCHNEIDER
1PH 100A 30/60CCT SE MB LOADCENTRE

Part Number: SCHCHOM3060M100GC

MPN:  CHOM3060M100GC

SCHNEIDER
1PH 100A 24/48CCT SE MB LOADCENTRE

Part Number: SCHCHOM2448M100GC

MPN:  CHOM2448M100GC

SCHNEIDER
QO403L100RB LOADCENTER 100A 3P 3R

Part Number: SCHQO403L100RB

MPN:  QO403L100RB

SCHNEIDER
CQOE240GFINM KIT GFI 40A2P

Part Number: SCHCQOE240GFINM

MPN:  CQOE240GFINM

SCHNEIDER
NEUTRAL LUG KIT LK100AN

Part Number: SCHLK100AN

MPN:  LK100AN

SCHNEIDER
CQOE260GFINM 60A 240V

Part Number: SCHCQOE260GFINM

MPN:  CQOE260GFINM

SCHNEIDER
QOGP3P604436200P 200A SE + 60A GEN PNL

Part Number: SCHQOGP3P604436200P

MPN:  QOGP3P604436200P

SCHNEIDER
1PH 100A 16/32CCT SE MB LOADCENTRE

Part Number: SCHCHOM1632M100GC

MPN:  CHOM1632M100GC

SCHNEIDER
LSDL QO RPLCMT DIRECTORY LABELS (SOLD IN

Part Number: SCHLSDL

MPN:  LSDL

SCHNEIDER
1PH 100A 12/24CCT SE MB LOADCENTRE

Part Number: SCHCHOM1224M100GC

MPN:  CHOM1224M100GC

SCHNEIDER
QO4L100S LOADCENTER 4CCT 100A 1 PHASE

Part Number: SCHQO4L100S

MPN:  QO4L100S

SCHNEIDER
QO2L70S LOADCENTER 2CCT 70A 1 PHASE

Part Number: SCHQO2L70S

MPN:  QO2L70S

SCHNEIDER
1PH 200A 60/120CCT SE MB LOADCENTRE

Part Number: SCHCHOM60120M200GC

MPN:  CHOM60120M200GC

SCHNEIDER
QOC342UQC COVER WITH DOOR 42CCT

Part Number: SCHQOC342UQC

MPN:  QOC342UQC

SCHNEIDER
QOGP3P3036P 30A 240V 1PH 36CCT GEN PNL

Part Number: SCHQOGP3P3036P

MPN:  QOGP3P3036P

SCHNEIDER
1PH 200A 20/40CCT SE MB LOADCENTRE

Part Number: SCHCHOM2040M200GC

MPN:  CHOM2040M200GC

SCHNEIDER
CQOE230GFINM KIT GFI 30A2P

Part Number: SCHCQOE230GFINM

MPN:  CQOE230GFINM

Show more results
1 - 24 of 172
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection