

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Circuit Breakers

Circuit Breakers Circuit Breakers


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

2060
Miscellaneous Breakers
Miscellaneous Breakers
692
MCCB (Moulded Case Circuit Breakers) Up To 600A
MCCB (Moulded Case Circuit Breakers...
136
Standard Panelboard Breakers
Standard Panelboard Breakers
106
Special Use Breakers
Special Use Breakers
77
Enclosed MCCB Breakers Accessories, Lugs & Connectors
Enclosed MCCB Breakers Accessories,...
31
Breaker Accessories
Breaker Accessories
25
Ground Fault Panelboard Breakers
Ground Fault Panelboard Breakers
17
Main Breakers
Main Breakers
4
Arc Fault Panelboard Breakers
Arc Fault Panelboard Breakers

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
QO2015 BREAKER 1P 20/15A TANDEM PLUG ON

Part Number: SCHQO2015

MPN:  QO2015

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
QO8L100S LOADCENTER 8CCT 100A 1 PHASE

Part Number: SCHQO8L100S

MPN:  QO8L100S

EA
SCHNEIDER
QOB120 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB120

MPN:  QOB120

EA
SCHNEIDER
QOB115 BRK 15A/1P/B 120/240V (A)

Part Number: SCHQOB115

MPN:  QOB115

EA
SCHNEIDER
QOB220 BRK BOLT-ON 20AMP 2P

Part Number: SCHQOB220

MPN:  QOB220

EA
SCHNEIDER
QOB230 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB230

MPN:  QOB230

EA
SCHNEIDER
QO3015 BREAKER 1P 30/15A TANDEM PLUG ON

Part Number: SCHQO3015

MPN:  QO3015

EA
SCHNEIDER
QOB215 BRK BOLTON 15AMP 2P

Part Number: SCHQOB215

MPN:  QOB215

EA
SIEMENS CANADA LTD.
Q250 50A 2P 240V PLUGIN BRKR

Part Number: SIEQ250

MPN:  Q250

EA
SCHNEIDER
QOB240 BREAKER 2P 40A BOLT ON

Part Number: SCHQOB240

MPN:  QOB240

EA
SCHNEIDER
QOB330 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB330

MPN:  QOB330

EA
SCHNEIDER
QOB260 BRK 2P 60A BOLT-ON (A)

Part Number: SCHQOB260

MPN:  QOB260

EA
SCHNEIDER
NB20 BREAKER 20A 1P 120V BOLT-ON

Part Number: SCHNB20

MPN:  NB20

EA
SCHNEIDER
QOC42UC COVER WITH DOOR 42CCT

Part Number: SCHQOC42UC

MPN:  QOC42UC

EA
SCHNEIDER
QOB315 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB315

MPN:  QOB315

EA
SCHNEIDER
QOB250 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB250

MPN:  QOB250

EA
SCHNEIDER
EDB36030 30A 3P NF BREAKER

Part Number: SCHEDB36030

MPN:  EDB36030

EA
SCHNEIDER
EDB36015 15A 3P NF BREAKER

Part Number: SCHEDB36015

MPN:  EDB36015

EA
SCHNEIDER
QOB320 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB320

MPN:  QOB320

EA
SCHNEIDER
QOB2100 BRK BOLT-ON 100AMP 2P

Part Number: SCHQOB2100

MPN:  QOB2100

EA
SCHNEIDER
NB220 BREAKER 20A 2P 240V BOLT-ON

Part Number: SCHNB220

MPN:  NB220

EA
SCHNEIDER
QOB360 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB360

MPN:  QOB360

EA
SCHNEIDER
HNDLTIE CONVRT HOMT 2X1P TO 1X2P IND TRP

Part Number: SCHHOMTHT

MPN:  HOMTHT

EA
SCHNEIDER
QOB130 SQ-D CIRCUIT BREAKER

Part Number: SCHQOB130

MPN:  QOB130

EA
Show more results
1 - 24 of 3156
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection