

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Circuit Breakers
  5. Main Breakers

Main Breakers


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
QOM30L MAIN BREAKER 30A

Part Number: SCHQOM30L

MPN:  QOM30L

EA
SCHNEIDER
QOM100VHL MAIN BREAKER 100A

Part Number: SCHQOM100VHL

MPN:  QOM100VHL

EA
SCHNEIDER
QOM125VH 125A 2P QOM1 MAIN BREAKER

Part Number: SCHQOM125VH

MPN:  QOM125VH

EA
SCHNEIDER
QOM2200VHL MAIN BREAKER 200A 2P

Part Number: SCHQOM2200VHL

MPN:  QOM2200VHL

EA
SCHNEIDER
28947 3 SNAP-IN TERM. BLOCS 95MM2 (INS10

Part Number: SCH28947

MPN:  28947

EA
SCHNEIDER
1LOB LOCKABLE HANDLE LOCK FOR 1P NA BKRS

Part Number: SCH1LOB

MPN:  1LOB

EA
SCHNEIDER
QOL125 MAIN LUG KIT

Part Number: SCHQOL125

MPN:  QOL125

EA
SCHNEIDER
QOM2175VH MINIATURE CIRCUIT BREAKER 1120

Part Number: SCHQOM2175VH

MPN:  QOM2175VH

EA
SCHNEIDER
QOL225 MAIN LUG KIT

Part Number: SCHQOL225

MPN:  QOL225

EA
SCHNEIDER
QOM40L MAIN BREAKER 40A

Part Number: SCHQOM40L

MPN:  QOM40L

EA
SCHNEIDER
QOM2225VHL MAIN BREAKER 225A FOR QO

Part Number: SCHQOM2225VHL

MPN:  QOM2225VHL

EA
SCHNEIDER
QOM100VH

Part Number: SCHQOM100VH

MPN:  QOM100VH

EA
SCHNEIDER
QOL3225 LUG KIT FOR 225A LOAD CENTER

Part Number: SCHQOL3225

MPN:  QOL3225

EA
SCHNEIDER
QOM50VH 50A 2P QOM1 MAIN BREAKER, 22KAIC

Part Number: SCHQOM50VH

MPN:  QOM50VH

EA
SCHNEIDER
QOHPL QO 1P HANDLE PADLOCK ON OR OFF LOO

Part Number: SCHQOHPL

MPN:  QOHPL

EA
SCHNEIDER
QOM90VH 90A 2P QOM1 MAIN BREAKER 22K AIV

Part Number: SCHQOM90VH

MPN:  QOM90VH

EA
SCHNEIDER
QOM60VH

Part Number: SCHQOM60VH

MPN:  QOM60VH

EA
1 - 17 of 17
  • 1
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection