

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Circuit Breakers
  5. MCCB (Moulded Case Circuit Breakers) Up To 600A

MCCB (Moulded Case Circuit Breakers) Up To 600A


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
EDB34080 MOULDED CASE CIRCUIT BREAKERS

Part Number: SCHEDB34080

MPN:  EDB34080

SCHNEIDER
JDA262251 I-LINE BREAKER 225A 2P 14KA@60

Part Number: SCHJDA262251

MPN:  JDA262251

SCHNEIDER
JLA36225 I-LINE BREAKER 225A 3P 50KA@600

Part Number: SCHJLA36225

MPN:  JLA36225

SCHNEIDER
JJA262004 I-LINE BREAKER 200A 2P 25KA@60

Part Number: SCHJJA262004

MPN:  JJA262004

SCHNEIDER
EDB26060 MINI CIR BKR 600/347V 2P, 60A,

Part Number: SCHEDB26060

MPN:  EDB26060

SCHNEIDER
JJA261754 I-LINE BREAKER 175A 2P 25KA@60

Part Number: SCHJJA261754

MPN:  JJA261754

SCHNEIDER
HLA36020 3P, 600V, 20A I-LINE MCCB,

Part Number: SCHHLA36020

MPN:  HLA36020

SCHNEIDER
JGL36200 3P, 600V, 200A MCCB,

Part Number: SCHJGL36200

MPN:  JGL36200

SCHNEIDER
JGL36250 3P, 600V, 250A MCCB,

Part Number: SCHJGL36250

MPN:  JGL36250

SCHNEIDER
JDA262254 I-LINE BREAKER 225A 2P 14KA@60

Part Number: SCHJDA262254

MPN:  JDA262254

SCHNEIDER
JGA261754 I-LINE BREAKER 175A 2P 18KA@60

Part Number: SCHJGA261754

MPN:  JGA261754

SCHNEIDER
JDA36250 I-LINE BREAKER 250A 3P 14KA@600

Part Number: SCHJDA36250

MPN:  JDA36250

SCHNEIDER
JJA262251 I-LINE BREAKER 225A 2P 25KA@60

Part Number: SCHJJA262251

MPN:  JJA262251

SCHNEIDER
JGA262252 I-LINE BREAKER 225A 2P 18KA@60

Part Number: SCHJGA262252

MPN:  JGA262252

SCHNEIDER
EDB24045 2P 480V 45A MCCB

Part Number: SCHEDB24045

MPN:  EDB24045

SCHNEIDER
EDB24020 MOLDED CASE CIRCUIT BREAKER

Part Number: SCHEDB24020

MPN:  EDB24020

SCHNEIDER
HDA260601 I-LINE BREAKER 60A 2P 14KA@600

Part Number: SCHHDA260601

MPN:  HDA260601

SCHNEIDER
HDA260502 2P, 600V, 50A I-LINE MCCB,

Part Number: SCHHDA260502

MPN:  HDA260502

SCHNEIDER
HDA261252 I-LINE BREAKER 125A 2P 14KA@60

Part Number: SCHHDA261252

MPN:  HDA261252

SCHNEIDER
JGL36175 3P 600V 175A MCCB

Part Number: SCHJGL36175

MPN:  JGL36175

SCHNEIDER
3P 600V 175A ILINE MCCB

Part Number: SCHJDA36175

MPN:  JDA36175

SCHNEIDER
JJA262001 I-LINE BREAKER 200A 2P 25KA@60

Part Number: SCHJJA262001

MPN:  JJA262001

SCHNEIDER
EDB26050 MINI CIR BKR 600/347V 2P, 50A,

Part Number: SCHEDB26050

MPN:  EDB26050

SCHNEIDER
EDB26035 CIR BKR 347V 2P 35A

Part Number: SCHEDB26035

MPN:  EDB26035

Show more results
1 - 24 of 583
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection