

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers

Miscellaneous Breakers


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SIEMENS CANADA LTD.
Q250 50A 2P 240V PLUGIN BRKR

Part Number: SIEQ250

MPN:  Q250

EA
SCHNEIDER
SDSA2040 SPD T1 HEPD 40KA 120/208V 3P4W

Part Number: SCHSDSA2040

MPN:  SDSA2040

EA
SCHNEIDER
M9F42310 3P C 10A 10KA 480Y/277V UL4

Part Number: SCHM9F42310

MPN:  M9F42310

EA
SCHNEIDER
M9F42102 MULTI9 C60BP 1P C 2A MCB

Part Number: SCHM9F42102

MPN:  M9F42102

EA
SCHNEIDER
M9F42115 1P C 15A 10KA 277V UL489 DI

Part Number: SCHM9F42115

MPN:  M9F42115

EA
SCHNEIDER
M9F42215 2P C 15A 10KA 480Y/277V UL4

Part Number: SCHM9F42215

MPN:  M9F42215

EA
SCHNEIDER
MCBP6 125/200A 600V 7JAW MC BLANKING PLA

Part Number: SCHMCBP6

MPN:  MCBP6

EA
SCHNEIDER
BDA36030 MCCB 600Y/347V 30A

Part Number: SCHBDA36030

MPN:  BDA36030

EA
SCHNEIDER
M9F42106 MULTI9 C60BP 1P C 6A MCB

Part Number: SCHM9F42106

MPN:  M9F42106

EA
SCHNEIDER
M9F43335 3P D 35A 10KA 480Y/277V UL4

Part Number: SCHM9F43335

MPN:  M9F43335

EA
SCHNEIDER
M9F42315 3P C 15A 10KA 480Y/277V UL4

Part Number: SCHM9F42315

MPN:  M9F42315

EA
SCHNEIDER
BDA160151 MCCB 347V 15A

Part Number: SCHBDA160151

MPN:  BDA160151

EA
SCHNEIDER
HLL36100U31X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHHLL36100U31X

MPN:  HLL36100U31X

EA
SCHNEIDER
HLL36100U33X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHHLL36100U33X

MPN:  HLL36100U33X

EA
SCHNEIDER
S29354 MECHANICAL INTERLOCK FOR TOGGLE H

Part Number: SCHS29354

MPN:  S29354

EA
SCHNEIDER
BDL36045 MCCB 600Y/347V 45A

Part Number: SCHBDL36045

MPN:  BDL36045

EA
SCHNEIDER
BGL36100 MCCB 600Y/347V 100A

Part Number: SCHBGL36100

MPN:  BGL36100

EA
SCHNEIDER
BDA160201 MCCB 347V 20A

Part Number: SCHBDA160201

MPN:  BDA160201

EA
SCHNEIDER
BDA36015 MCCB 600Y/347V 15A

Part Number: SCHBDA36015

MPN:  BDA36015

EA
SCHNEIDER
BGA36125 MCCB 600Y/347V 125A

Part Number: SCHBGA36125

MPN:  BGA36125

EA
SCHNEIDER
BDA260501 MCCB 600Y/347V 50A

Part Number: SCHBDA260501

MPN:  BDA260501

EA
SCHNEIDER
BDA36040 MCCB 600Y/347V 40A

Part Number: SCHBDA36040

MPN:  BDA36040

EA
SCHNEIDER
BGA36060 MCCB 600Y/347V 60A

Part Number: SCHBGA36060

MPN:  BGA36060

EA
SCHNEIDER
BDA36050 MOLDED CASE CIR BRK 600/347 50A

Part Number: SCHBDA36050

MPN:  BDA36050

EA
Show more results
1 - 24 of 2060
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection