3. STXR600D05
  • 
Product videos
Product images
STXR600D05 SURGE XR T1 50kA 600V DELTA
 Previous
 Next
Others - STXR600D05 SURGE XR T1 50kA 600V DELTA - STXR600D05
MERSENlogo
MERSEN

STXR600D05 SURGE XR T1 50kA 600V DELTA

Product code: 
MERSTXR600D05
Mfr Number: 
STXR600D05
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
STXR600D05 SURGE XR T1 50kA 600V DELTA
The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of older surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection., 600V, L-G, L-L, 3-Phase Delta, 50 kA per phase

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 5th Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPDs feature TPMOV® technology inside, making them the safest product available. With a small, compact design and line or load installation flexibility, the STXR series is the perfect fit for branch panel and/or individual equipment protection.


Technical Specifications



Technical Specifications

Others
Description STXR600D05 SURGE XR T1 50kA 600V DELTA