

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Others

Others


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
STXP208Y10 SURGE XP T1 100kA 208Y/120V

Part Number: MERSTXP208Y10

MPN:  STXP208Y10

MERSEN
STXR600Y05AN XR T1 50kA 600Y/347V ALM NG

Part Number: MERSTXR600Y05AN

MPN:  STXR600Y05AN

MERSEN
AJT5-6/10N 600V 5-6/10A J TD NONIND

Part Number: MERAJT5610N

MPN:  AJT5-6/10N

MERSEN
STXP600Y10 SURGE XP T1 100kA 600Y/347V

Part Number: MERSTXP600Y10

MPN:  STXP600Y10

MERSEN
AJT3N 600V 3A J TD NON-IND

Part Number: MERAJT3N

MPN:  AJT3N

MERSEN
STXT208Y20 XT T1 200KA 208Y/120V

Part Number: MERSTXT208Y20

MPN:  STXT208Y20

MERSEN
TRS17-1/2RID 600V 17-1/2A TD RK5 SMART

Part Number: MERTRS1712RID

MPN:  TRS17-1/2RID

MERSEN
AJT5N 600V 5A J TD NON-IND

Part Number: MERAJT5N

MPN:  AJT5N

MERSEN
TRS100RID 600V 100A TD RK5 FUSE SMARTSPO

Part Number: MERTRS100RID

MPN:  TRS100RID

MERSEN
STXR240S05AN XR T1 50kA 240/120 SP AL NG

Part Number: MERSTXR240S05AN

MPN:  STXR240S05AN

MERSEN
AJT250N FUSE 600V 250A J TD NON-IND

Part Number: MERAJT250N

MPN:  AJT250N

MERSEN
AJT2-8/10N 600V 2-8/10A J TD NONIND

Part Number: MERAJT2810N

MPN:  AJT2-8/10N

MERSEN
AJT4-1/2N 600V 4-1/2A J TD NONIND

Part Number: MERAJT412N

MPN:  AJT4-1/2N

MERSEN
A4BT1800 600V 1800A L TD FUSE

Part Number: MERA4BT1800

MPN:  A4BT1800

MERSEN
A4BY4500 93899-FUSE FORM 480

Part Number: MERA4BY450

MPN:  A4BY450

MERSEN
AJT12N FUSE 600V 12A J TD NON-IND

Part Number: MERAJT12N

MPN:  AJT12N

MERSEN
AJT17-1/2N FUSE 600V 17.5A J TD NON-IND

Part Number: MERAJT1712N

MPN:  AJT17-1/2N

MERSEN
AJT150N FUSE 600V 150A J TD NON-IND

Part Number: MERAJT150N

MPN:  AJT150N

MERSEN
AJT1-1/2N 600V 1-1/2A CLASS J TD NONIND

Part Number: MERAJT112N

MPN:  AJT1-1/2N

MERSEN
A4BT400 600V 400A L TD FUSE

Part Number: MERA4BT400

MPN:  A4BT400

MERSEN
AJT225N FUSE 600V 225A J TD NON-IND

Part Number: MERAJT225N

MPN:  AJT225N

MERSEN
AJT3-1/2N 600V 3-1/2A J TD NONIND

Part Number: MERAJT312N

MPN:  AJT3-1/2N

MERSEN
AJT400N FUSE 600V 400A J TD NON-IND

Part Number: MERAJT400N

MPN:  AJT400N

MERSEN
A4BT1400 600V 1400A L TD FUSE

Part Number: MERA4BT1400

MPN:  A4BT1400

Show more results
1 - 24 of 97
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection