We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Others
  3. SQR87T01WH
  • 
Product videos
Product images
SQR87T01WH TEL RJ11 4P4C STRAP WH SQR87T01WH TEL RJ11 4P4C STRAP WH
 Previous
 Next
Others - SQR87T01WH TEL RJ11 4P4C STRAP WH - SQR87T01WH
SQR87T01WH TEL RJ11 4P4C STRAP WH
SCHNEIDERlogo
SCHNEIDER

SQR87T01WH TEL RJ11 4P4C STRAP WH

Product code: 
SCHSQR87T01WH
Mfr Number: 
SQR87T01WH

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

SQR87T01WH TEL RJ11 4P4C STRAP WH
X Series RJ11 4 Conductor Telephone Jack Decorator Strap Matte White

X Series residential wiring devices telephone back decorator strap offers an array of new features, such as flush mounting, easy installation, and connectivity. This device supports your traditional telephone and benefits from RJ11 connector. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It is made of metal and plastic making it resistant and durable. This back decorator strap has a white frame. It features protective painted surface treatment. This back decorator strap benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 37 mm and a height of 103 mm. By satisfying the UL 1863 standard, it is ETL certified.


Technical Specifications



Technical Specifications

Others
Width 37 mm
Material plastic: strap
Height 103 mm
Connector Type RJ11
DEPTH 14 mm
Number of Gangs 1 gang
Number Of Contacts 4
Device Mounting flush
Range Square D X Series
Colour white
Packaging Made With Recycled Cardboard Yes
Reach Regulation Free of Substances of Very High Concern above the threshold
Mounting Mode by screws
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
 
Reach Free Of Svhc Yes
Product Certifications ETL verified
Product Or Component Type telephone socket
Rohs Exemption Information Yes
Surface Finish matt
Device Presentation mechanism with fixing frame
Standards UL 1863
Contacts Material phosphor bronze with nickel plating
Device Application communication
Quantity Per Set 1 piece
Sustainable Packaging Yes
Aesthetic Name X Series
Number Of Contact Position 4
Electrical Circuit Type telephone
Type Of Signal DATA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection