We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Others

Others


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
CQO115PAF CQO ARC FAULT CB PON 15A

Part Number: SCHCQO115PAF

MPN:  CQO115PAF

EA
SCHNEIDER
SQWS141001WH 1 GANG MID+ WALL PLATE WH

Part Number: SCHSQWS141001WH

MPN:  SQWS141001WH

EA
SCHNEIDER
CQO115PAFGF CQO DUAL FUNCTION CB PON 15A

Part Number: SCHCQO115PAFGF

MPN:  CQO115PAFGF

EA
SCHNEIDER
SQR44103WH TR 15A RECEPTACLE WH 30 PK

Part Number: SCHSQR44103WH

MPN:  SQR44103WH

EA
SCHNEIDER
CQO120PAF CQO ARC FAULT CB PON 20A

Part Number: SCHCQO120PAF

MPN:  CQO120PAF

EA
ABB
BQ2-INV 200A/600V OH MTR SKT C/W INS NTR

Part Number: THSBQ2INV

MPN:  BQ2-INV

EA
SCHNEIDER
SQWS141002WH 2 GANG MID+ WALL PLATE WH

Part Number: SCHSQWS141002WH

MPN:  SQWS141002WH

EA
SCHNEIDER
SQR14103WH SWITCH RESI SINGLE P 30 PK

Part Number: SCHSQR14103WH

MPN:  SQR14103WH

EA
SCHNEIDER
SQWS141003WH 3 GANG MID+ WALL PLATE WH

Part Number: SCHSQWS141003WH

MPN:  SQWS141003WH

EA
SCHNEIDER
CQO120PAFGF CQO DUAL FUNCTION CB PON 20A

Part Number: SCHCQO120PAFGF

MPN:  CQO120PAFGF

EA
SCHNEIDER
SQR16100WH SWITCH ROCKER PLT WH 10 PK

Part Number: SCHSQR16100WH

MPN:  SQR16100WH

EA
ABB
BE1-VGN 125A/600V OH KS NTR GRDLG MTR

Part Number: THSBE1VGN

MPN:  BE1-VGN

EA
ABB
BS2-TCVGNFA 200A/600V OH-UGFORTISNTRGDLG

Part Number: THSBS2TCVGNFA

MPN:  BS2-TCVGNFA

EA
ABB
BE1-INV 100A/600V OH KS INS NTR MTR SKT

Part Number: THSBE1INV

MPN:  BE1-INV

EA
SCHNEIDER
CHGP3038 30A HOMELINE ADD-ON GEN PANEL

Part Number: SCHCHGP3038

MPN:  CHGP3038

EA
ABB
BS2-INTCV 200A/600V OH/UG INS NTR MTRSKT

Part Number: THSBS2INTCV

MPN:  BS2-INTCV

EA
ABB
BQ2-INTCV 200A/600V OH-UG ISOLATED NTR

Part Number: THSBQ2INTCV

MPN:  BQ2-INTCV

EA
SCHNEIDER
QO250PSPD SPD T2 QO LC 50KA 120/240V

Part Number: SCHQO250PSPD

MPN:  QO250PSPD

EA
SCHNEIDER
SQR44201WH TR 20A RECEPTACLE COMM WH

Part Number: SCHSQR44201WH

MPN:  SQR44201WH

EA
SCHNEIDER
SQR51201WH TR GFCI 20A RECEPTACLE COM WH

Part Number: SCHSQR51201WH

MPN:  SQR51201WH

EA
SCHNEIDER
SQWS141004WH 4 GANG MID+ WALL PLATE WH

Part Number: SCHSQWS141004WH

MPN:  SQWS141004WH

EA
ABB
BS2-TCVGN 200A/600V OH-UG OVRSZGRDLUGNTR

Part Number: THSBS2TCVGN

MPN:  BS2TCVGN

EA
ABB
PMB9X24 STAND-OFF BRACKET 9X24

Part Number: THSPMB9X24

MPN:  PMB9X24

EA
SCHNEIDER
VHU362RBGL HD NF 3P 600V 60A NEMA3R GL

Part Number: SCHVHU362RBGL

MPN:  VHU362RBGL

EA
Show more results
1 - 24 of 2576
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection