We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Others
  3. SQR73101BK
  • 
Product videos
Product images
SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK
 Previous
 Next
Others - SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK - SQR73101BK
SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK
SCHNEIDERlogo
SCHNEIDER

SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK

Product code: 
SCHSQR73101BK
Mfr Number: 
SQR73101BK

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

SQR73101BK PIR OCC/VAC SWITCH COMM 1P BK
X Series 15A Single Pole PIR Occupancy Sensor Light Control Back Wires Matte Black

X Series residential wiring devices occupancy/vacancy sensor switch offers an array of new features, such as flush mounting, easy installation, and connectivity. The rated operational voltage of this sensor switch is 120V. The mechanism with fixing frame belongs to X Series aesthetic group. The connection are screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. The sensor switch is made of metal and plastic making it resistant and durable. This sensor switch has a black frame. It features protective painted surface treatment. It switches between occupancy detection (lights on/off are fully controlled) and vacancy detection (lights manual on and auto off). It offers 180° field-of-view from Passive Infrared Sensor that detects movement up to 800 square feet. This sensor switch benefits from an elegant matt finishing, constituting an added value for your interior design. This sensor switch has a width of 43 mm, a height of 103 mm and a depth of 53 mm. By being mercury free and heavy metal free, this sensor switch is cUlus certified.


Technical Specifications



Technical Specifications

Others
Material plastic: strap
Width 43 mm
DEPTH 53 mm
Number of Gangs 1 gang
Number of Poles 1
Device Mounting flush
Height 103 mm
Range Square D X Series
Colour black
Sensor Type PIR
Packaging Made With Recycled Cardboard Yes
Circularity Profile ENVEOLI2012005_V1
Reach Regulation Free of Substances of Very High Concern above the threshold
Mounting Mode by screws
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
 
Product Certifications cULus
Product Or Component Type sensor
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 120 V
Environmental Disclosure ENVPEP2012005_V1
Surface Finish matt
Device Presentation mechanism with fixing frame
Standards UL 1917
Network Frequency 60 Hz
Device Application control
Quantity Per Set 1 piece
Sustainable Packaging Yes
Switch Function 1-way
[Ie] Rated Operational Current Ac 10:00 AM
Aesthetic Name X Series
Network Type AC
Surface Treatment painted
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection