

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Others
  3. SQR51201GY
  • 
Product videos
Product images
SQR51201GY TR GFCI 20A RECEPTACLE COM GY SQR51201GY TR GFCI 20A RECEPTACLE COM GY
 Previous
 Next
Others - SQR51201GY TR GFCI 20A RECEPTACLE COM GY - SQR51201GY
SQR51201GY TR GFCI 20A RECEPTACLE COM GY
SCHNEIDERlogo
SCHNEIDER

SQR51201GY TR GFCI 20A RECEPTACLE COM GY

Product code: 
SCHSQR51201GY
Mfr Number: 
SQR51201GY

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

SQR51201GY TR GFCI 20A RECEPTACLE COM GY
X Series 20A 125V Tamper Resistant GFCI Duplex Decorator Receptacle Back Wire Clamps Matte Gray

X Series residential wiring devices socket receptacle featuring an array of new features, such as flush mounting, easy installation, and connectivity. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Each outlet socket has two poles and a ground. The connection terminals of this outlet socket are push-in termination and screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a grey frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. This socket has a width of 1.65in (42mm), a height of 4.06in (103mm) and a depth of 1.61in (41mm). By satisfying the ICES-003, UL 498, UL 943 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices.


Technical Specifications



Technical Specifications

Others
Material plastic: strap
Width 42 mm
Height 103 mm
Number Of Modules 1
Depth 41 mm
Number Of Gangs 1 gang
Device Mounting flush
Body Type decorator
Range Square D X Series
Protection Type GFCI
Colour grey
Packaging Made With Recycled Cardboard Yes
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI2005012EN
Mounting Mode by screws
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Product Certifications cULus
Product Or Component Type socket-outlet
 
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 125 V
Environmental Disclosure ENVPEP2005012EN
Surface Finish matt
Connections - Terminals phase and neutral 4 screw terminal copper
Device Presentation mechanism with fixing frame
Standards UL 498
Network Frequency 60 Hz
Device Application power supply
Quantity Per Set 1 piece
[Ie] Rated Operational Current Ac 20 A
Aesthetic Name X Series
Network Type AC
Earth Circuit self earthing
Socket Additional Information tamper resistant
Outlet Standard NEMA
Outlet Poles Configuration 2P + E
Socket Number 2
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection