Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Others | |
| Material | plastic: strap |
|---|---|
| Width | 35 mm |
| Height | 104 mm |
| DEPTH | 29 mm |
| Number Of Modules | 1 |
| Number of Gangs | 1 gang |
| Device Mounting | flush |
| Body Type | standard |
| Range | Square D X Series |
| Colour | black |
| Packaging Made With Recycled Cardboard | Yes |
| Reach Regulation | Free of Substances of Very High Concern above the threshold |
| Circularity Profile | ENVEOLI2011022_V1 |
| Mounting Mode | by screws |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Toxic Heavy Metal Free | Yes |
| Reach Free Of Svhc | Yes |
| Product Certifications | cULus |
| Product Or Component Type | socket-outlet |
|---|---|
| Rohs Exemption Information | Yes |
| [Ue] Rated Operational Voltage | 125 V |
| Environmental Disclosure | ENVPEP2011022_V1 |
| Surface Finish | matt |
| Connections - Terminals | phase and neutral 2 screw terminal copper |
| Device Presentation | mechanism with fixing frame |
| Standards | UL 498 |
| Network Frequency | 60 Hz |
| Device Application | power supply |
| Quantity Per Set | 1 piece |
| [Ie] Rated Operational Current Ac | 15 A |
| Aesthetic Name | X Series |
| Network Type | AC |
| Socket Additional Information | tamper resistant |
| Outlet Standard | NEMA |
| Outlet Poles Configuration | 2P + E |
| Socket Number | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.