We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Others
  3. LDL36250CU31X
  • 
Product videos
Product images
LDL36250CU31X MOULDED CASE CIRCUIT BREAK
 Previous
 Next
Others - LDL36250CU31X MOULDED CASE CIRCUIT BREAK - LDL36250CU31X
SCHNEIDERlogo
SCHNEIDER

LDL36250CU31X MOULDED CASE CIRCUIT BREAK

Product code: 
SCHLDL36250CU31X
Mfr Number: 
LDL36250CU31X

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

LDL36250CU31X MOULDED CASE CIRCUIT BREAK
Circuit breaker, PowerPacT L, 250A, 3 pole, 600VAC, 14kA, lugs, MicroLogic 3.3, 100%


Technical Specifications



Technical Specifications

Others
PRODUCT NAME PowerPact L
Length 31 mm
Width 140 mm
Height 340 mm
WEIGHT 6.2 kg
Control Type toggle
DEPTH 110 mm
Range PowerPact
Colour black
NUMBER OF SLOTS 2 auxiliary switch OF plug-in)
Circuit Breaker Application HACR rated
Packaging Made With Recycled Cardboard No
Breaking Capacity 25 kA 240 V AC 50/60 Hz UL 489
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI2206029EN
Mounting Mode unit mount lug)
Mercury Free Yes
Packaging Without Single Use Plastic No
Poles Description 3P
Net Weight 6.2 kg
Product Certifications UL
[In] Rated Current 250-250 A
Product Or Component Type circuit breaker
Electrical Connection lugs, line
Tightening Torque 50-50 N.m 35-300 mm² AWG 2...600 kcmil)
Awg Gauge AWG 2...600 kcmil copper
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
 
[Ue] Rated Operational Voltage 600 V AC 50/60 Hz IEC 60947-3
Environmental Disclosure ENVPEP2206029EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 1666.387295
Ip Degree Of Protection front cover IP40
Standards UL
Device Short Name L-Frame
Ambient Air Temperature For Storage -50-85 °C
[Uimp] Rated Impulse Withstand Voltage 8 kV IEC 60947-2
[Ui] Rated Insulation Voltage 750 V IEC 60947-2
Pvc Free Yes
Operating Altitude < 2000 m without derating
Network Frequency 50/60 Hz
Device Application distribution
Mounting Support lug
Utilisation Category category A
Wire Stripping Length 31 mm
Pollution Degree 3 IEC 60947-1
Suitability For Isolation yes IEC 60947-2
Continuous Current Rating 100%
Communication Interface Modbus
Terminal Identifier AL400L61K3
Local Signalling ready 1 LED green)
[Ics] Rated Service Breaking Capacity 25 kA 220/240 V AC 50/60 Hz IEC 60947-2
Breaking Capacity Code D
Trip Unit Technology electronic, standard, MicroLogic 3.3, LI
Long Time Pick-Up Adjustment Range 0.25...1 x In
Trip Unit Name MicroLogic 3.3
Protection Technology current limiter
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection