Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Others | |
| Material | copper |
|---|---|
| Width | 764 mm |
| Height | 851 mm |
| WEIGHT | 297.56 kg |
| DEPTH | 697 mm |
| Efficiency | 98.80 % 35 % 75.0 °C |
| Secondary Voltage | 208Y/120 V |
| Primary Voltage | 600 V delta |
| Temperature Rise | 150 °C |
| Number Of Mounting Holes | 4 Ø: 13 mm |
| Transformer Type | energy efficient |
| Inrush Current | 611 A |
| Noise Level | 44 dB |
| Degree Of Protection | UL type 2 |
| Packaging Made With Recycled Cardboard | No |
| Reach Regulation | Free of Substances of Very High Concern above the threshold |
| Circularity Profile | N/A |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Toxic Heavy Metal Free | Yes |
| Reach Free Of Svhc | Yes |
| Net Weight | 297.56 kg |
| Product Or Component Type | transformer |
| Electrical Connection | 4 Hole Nema Pad primary 11.1 mm |
| Range Of Product | Square D |
|---|---|
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | 40-40 °C |
| Network Number Of Phases | 3 phases |
| Environmental Disclosure | ENVPEP1604027EN |
| Device Short Name | DOE 2016 |
| Standards | UL 1561 |
| [Uimp] Rated Impulse Withstand Voltage | 10 kV |
| Pvc Free | Yes |
| Network Frequency | 60 Hz |
| Device Application | low voltage electrical distribution |
| Mounting Support | floor |
| Rated Operational Power In Va | 75 kVA |
| X/R Ratio | 1.36 |
| Percentage Reactance | 3.32% |
| Average Ambient Air Temperature For Operation | 30 °C |
| Type Of Cooling | natural convection |
| Percentage Impedance Voltage | 4.13% |
| [Ipk] Rated Peak Withstand Current | 4.46 kA |
| Tap Loss | 127 no load (core loss) |
| Continuous Thermal Current Rating Factor | 647 16.6 % |
| Box Number | 20M |
| Number Of Tap-Offs | 2 2.5 % FCAN |
| Primary Operational Current | 72.17-72.17 A 208.18 A 75 kVA |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.