We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Others
  3. EXN15T65H
  • 
Product videos
Product images
EXN15T65H XFM 15KVA 600D 208Y AL EXN15T65H XFM 15KVA 600D 208Y AL
 Previous
 Next
Others - EXN15T65H XFM 15KVA 600D 208Y AL - EXN15T65H
EXN15T65H XFM 15KVA 600D 208Y AL
SCHNEIDERlogo
SCHNEIDER

EXN15T65H XFM 15KVA 600D 208Y AL

Product code: 
SCHEXN15T65H
Mfr Number: 
EXN15T65H

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

EXN15T65H XFM 15KVA 600D 208Y AL
Transformer, dry type, DOE 2016, 15kVA, 3 phase, 600V delta primary, 208Y/120V secondary, 17M, 150C rise

New Three-Phase Offering from Square D, DOE 2016 EX Exceed the efficiency levels. The DOE EX are terminals sized to handle wire ranges to match Square D circuit breakers, switches, panelboards, etc. Located to meet NEC bending radius and layout to simplifiy connections. The IZ Levels will allow for designing with the minimum AIC Panels available. The In-rush current limited to expand the Square D circuit breaker options at both 125 and 250% sizing. This DOE 2016 energy efficient transformer, is a 3 phase, 15 kVA, 60 Hz, with a natural convection cooling. The primary voltage of 600 V delta and a secondary voltage of 208Y/120 V. This trandformer has a rated Impedence withstand voltage of 10 kV and a temperature rise of 150 °C & 220 °C insulated. This product has an ambient air temperature of 40-40 °C and an average air temperature of 30 °C. It has an efficiency of 97.96 % and a load factor of 35 % and an ambient air temperature of 75.0 °C. With a peak withstand current of 0.96 kA and a tap loss of 50 & 595. Dimensions for this product are 16.6 % (H), 609 mm (W), 538 mm (D) and a weight of 546 mm. This product complies to UL 1561, CSA C22.2 No 47 & NEMA ST-20.


Technical Specifications



Technical Specifications

Others
Material aluminium
Width 546 mm
Height 609 mm
WEIGHT 85.28 kg
DEPTH 538 mm
Efficiency 97.96 % 35 % 75.0 °C
Primary Voltage 600 V delta
Secondary Voltage 208Y/120 V
Temperature Rise 150 °C
Number Of Mounting Holes 4 Ø: 13 mm
Transformer Type energy efficient
Inrush Current 217 A
Noise Level 6 dB NEMA ST-20
Degree Of Protection UL type 2
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Net Weight 85.28 kg
Product Or Component Type transformer
Electrical Connection 2 Hole Nema Pad primary 11.1 mm
Halogen Content Performance Halogen free plastic parts product
 
Range Of Product Square D
Rohs Exemption Information Yes
Ambient Air Temperature For Operation 40-40 °C
Network Number Of Phases 3 phases
Environmental Disclosure ENVPEP1604028EN
Device Short Name DOE 2016
Standards UL 1561
[Uimp] Rated Impulse Withstand Voltage 10 kV
Pvc Free Yes
Network Frequency 60 Hz
Device Application low voltage electrical distribution
Mounting Support floor
Rated Operational Power In Va 15 kVA
X/R Ratio 0.53
Percentage Reactance 1.78%
Average Ambient Air Temperature For Operation 30 °C
Type Of Cooling natural convection
Percentage Impedance Voltage 4.32%
[Ipk] Rated Peak Withstand Current 0.96 kA
Tap Loss 50 no load (core loss)
Continuous Thermal Current Rating Factor 227 16.6 %
Box Number 17M
Number Of Tap-Offs 2 2.5 % FCAN
Primary Operational Current 14.43-14.43 A 41.64 A 15 kVA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection