3. A4BT600
  • 
Product videos
Product images
A4BT600 600V 600A L TD FUSE
 Previous
 Next
Others - A4BT600 600V 600A L TD FUSE - A4BT600
MERSENlogo
MERSEN

A4BT600 600V 600A L TD FUSE

Product code: 
MERA4BT600
Mfr Number: 
A4BT600
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
A4BT600 600V 600A L TD FUSE
Fuse A4BT - Class L - Time-Delay 600VAC 500VDC 600A Blade Amp-Trap

The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.