Ground Rod Clamps | |
| Material | High Strength Aluminum Alloy Body |
|---|---|
| Type | KA-U |
| Application | For Aluminum And Copper Conductors |
| BRAND NAME | BURNDY |
| Finish | Electro Tin Plated |
| Special Features | Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance |
|---|---|
| SUB BRAND | UNIVERSAL TERM |
| Standard | UL Listed |
| Conductor Range (Main/Primary) | 14 - 1/0 AWG |
| Number of Conductors/Ports (Main/Primary) | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.