Specialty Ground Clamps | |
| Material | High Strength 6061-T6 Aluminum |
|---|---|
| Type | BGBL |
| Application | For Copper And Aluminum Conductor Combinations Up To 90 DEG C |
| VOLTAGE RATING | 600 V |
| Finish | Electro-Tin Plated |
| BRAND NAME | BURNDY |
| BOLT SIZE | 1/4-28 |
|---|---|
| Temperature Rating | 90 DEG C |
| Special Features | Features: The Lay-In QIKLUG |
| SUB BRAND | QIKLUG |
| Standard | UL486B Listed At 90 DEG C |
| Conductor Range (Main/Primary) | 14 - 4 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.