Wrenches | |
| Type | The only double ended 4 in 1 wrench on the market that meets the ASTM standard 1000V rating! |
|---|---|
| OVERALL LENGTH | 9 |
| Size | 1/2'', 9/16'', 5/8'' and 3/4'' |
| Application | 1/2'' 9/16'' 5/8'' and 3/4'' sizes in one tool 12 point sockets. |
| Finish | Chrome plated |
|---|---|
| Number of Points | 12 |
| BRAND NAME | Klein Tools |
| Special Features | ''See-through'' insulating handle confirms metal ends are not connected. |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.