We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment
  3. Hand Tools

Hand Tools Hand Tools


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

341
Wrenches, Hex, Nut Drivers
Wrenches, Hex, Nut Drivers
286
Screwdrivers
Screwdrivers
252
Pouches, Belts, Bags
Pouches, Belts, Bags
189
Pliers
Pliers
173
Other Handheld Tools & Accessories
Other Handheld Tools & Accessories
124
Conduit / Raceway Tools / Flex
Conduit / Raceway Tools / Flex
104
Hammers , Chisels, Awls
Hammers , Chisels, Awls
92
Saws
Saws
78
Cable Strippers
Cable Strippers

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
IPEX
SLB20S 077542 3/4 LB FITTING

Part Number: IPESLB20S

MPN:  077542

Guaranteed Stock
Guaranteed Stock
EA
IPEX
SLB60S 077546 2 LB FITTING

Part Number: IPESLB60S

MPN:  077546

Guaranteed Stock
Guaranteed Stock
EA
IPEX
SLB10S 077541 1/2 LB FITTING

Part Number: IPESLB10S

MPN:  077541

Guaranteed Stock
Guaranteed Stock
EA
IPEX
SLB40S 077544 1-1/4 LB FITTING

Part Number: IPESLB40S

MPN:  077544

Guaranteed Stock
Guaranteed Stock
EA
IPEX
SLB30S 077543 1 LB FITTING

Part Number: IPESLB30S

MPN:  077543

EA
2 CHAIN 100FT BOX ZINC

Part Number: EPOCHAIN2100FT

MPN:  EPOCHAIN2100FT

FT
ABB
CI-8905 COMMANDER #105 "S" HOOK 100/BX

Part Number: THSCI8905

MPN:  CI8905

EA
IPEX
EE4090 069087 2-1/2X90D ELBOW

Part Number: IPEEE4090

MPN:  069087

EA
IPEX
SLB50S 077545 1-1/2 LB FITTING

Part Number: IPESLB50S

MPN:  077545

EA
ABB
CI-8903 COMMANDER #2 LION CHAIN 100'

Part Number: THSCI8903

MPN:  CI8903

EA
KLEIN TOOLS
605-6 1/4" CABINET TIP SCREWDRIVER HD 6"

Part Number: KLE6056

MPN:  605-6

EA
KLEIN TOOLS
44200 CABLE SPLICER'S KNIFE 6-1/2-INCH

Part Number: KLE44200

MPN:  44200

EA
IPEX
EE5590 069090 4X90D ELBOW

Part Number: IPEEE5590

MPN:  069090

EA
IPEX
ST20S 077462 3/4 T ACCESS FITTING

Part Number: IPEST20S

MPN:  077462

EA
KLEIN TOOLS
11055 SOL/STR COPPER STRIPPER/CUTTER

Part Number: KLE11055

MPN:  11055

EA
KLEIN TOOLS
D248-8 8" DIAGONAL CUTTING PLIERS

Part Number: KLED2488

MPN:  D248-8

EA
IPEX
SLB70S 077547 2-1/2 LB FITTING

Part Number: IPESLB70S

MPN:  077547

EA
KLEIN TOOLS
666 #2 ROBERTSON SCREWDRIVER 8"

Part Number: KLE666

MPN:  666

EA
KLEIN TOOLS
32500 11-IN-1 SCREWDRIVER/NUT DRIVER

Part Number: KLE32500

MPN:  32500

EA
IPEX
EE4590 069088 3X90D ELBOW

Part Number: IPEEE4590

MPN:  069088

EA
RACK-A-TIERS
70260R - 6IN RED ROBERTSON BIT

Part Number: RAC70260R

MPN:  70260R

EA
KLEIN TOOLS
32581 4-IN-1 ELECTRONICS SCREWDRIVER

Part Number: KLE32581

MPN:  32581

EA
KLEIN TOOLS
11045 WIRE STRIPPER/CUTTER 10-18 AWG SOL

Part Number: KLE11045

MPN:  11045

EA
IPEX
SLL60S 077526 2 TYPE LL FITTING

Part Number: IPESLL60S

MPN:  077526

EA
Show more results
1 - 24 of 2029
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection