Wrenches | |
| Type | Combination Wrenches - Metric |
|---|---|
| OVERALL LENGTH | 130 mm |
| Finish | Chrome-plated |
| Size | 7 mm |
| Material | Alloy Steel |
| Offset Angle | 15 Degree |
| BRAND NAME | Klein Tools |
|---|---|
| Number of Points | 12 |
| Special Features | The Klein Tools 7 mm Metric Combination Wrench is forged from the highest quality alloy steel. The open end is offset at the standard 15 degree angle for confined working areas. The box end is also offset by 15 degrees which provides better clearance o |
| OPENING SIZE | 7 mm |
| Box End Thickness | 12 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.