2. Tools, Test Equipment
  3. Hand Tools
  4. Wrenches, Hex, Nut Drivers
  5. Wrenches
  6. 68460
  • 
Product videos
Product images
68460 OPEN-END WRENCH 1/4-IN 5/16-IN END
 Previous
 Next
Wrenches - 68460 OPEN-END WRENCH 1/4-IN 5/16-IN END - 68460
KLEIN TOOLSlogo
KLEIN TOOLS

68460 OPEN-END WRENCH 1/4-IN 5/16-IN END

Product code: 
KLE68460
Mfr Number: 
68460
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
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

68460 OPEN-END WRENCH 1/4-IN 5/16-IN END
This Klein Tools Open-End Wrench is forged from the highest quality alloy steel. The open ends are offset at the standard 15 angle for confined working areas. The wrench is nickel chrome-plated for corrosion resistance.


Technical Specifications



Technical Specifications

Wrenches
Type Individual Open-Ended Wrenches
OVERALL LENGTH 4-3/4'' (121 mm)
Finish Nickel chrome-plated
Offset Angle 15 Degree
Size 1/4 to 5/16'' (8 mm)
 
Material alloy steel
Head Thickness 0.04 lb
BRAND NAME Klein Tools
Special Features Different size opening on each end of wrench.