2. Tools, Test Equipment
  3. Hand Tools
  4. Wrenches, Hex, Nut Drivers
  5. Wrenches
  6. 507-10
  • 
Product videos
Product images
507-10 10
 Previous
 Next
Wrenches - 507-10 10" ADJ WRENCH EXTRA-CAPACITY - 507-10
KLEIN TOOLSlogo
KLEIN TOOLS

507-10 10" ADJ WRENCH EXTRA-CAPACITY

Product code: 
KLE50710
Mfr Number: 
507-10
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
507-10 10" ADJ WRENCH EXTRA-CAPACITY
Klein Tools' 1-5/16-Inch (25.4 mm) Extra Capacity Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Has a high polish chrome finish, is rust resistant, and 10-Inch (254 mm) long.


Technical Specifications



Technical Specifications

Wrenches
Type Adjustable Wrenches - High Capacity
OVERALL LENGTH 10-1/4
Material alloy steel
BRAND NAME Klein Tools
 
Finish polished chrome
Special Features Extra capacity allows use of a smaller size wrench to handle bigger jobs especially in confined spaces.
Jaw Capacity 1-5/16