2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 608-3
  • 
Product videos
Product images
608-3 1/8
 Previous
 Next
Screwdrivers - 608-3 1/8" CABINET TIP SCREWDRIVER 3" - 608-3
KLEIN TOOLSlogo
KLEIN TOOLS

608-3 1/8" CABINET TIP SCREWDRIVER 3"

Product code: 
KLE6083
Mfr Number: 
608-3
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
608-3 1/8" CABINET TIP SCREWDRIVER 3"
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 3-Inch (76 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.


Technical Specifications



Technical Specifications

Screwdrivers
Type Miniature Cushion-Grip Screwdrivers
OVERALL LENGTH 5-3/4 (146.05 mm)
Shank Length 3 (76.2 mm)
Tip Size 1/8 (3.17 mm)
 
Tip Type Cabinet
BRAND NAME Klein Tools
Special Features Precision formed tip provides an exact fit for small screw applications.
SUB BRAND Cushion-Grip