2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 608-10
  • 
Product videos
Product images
608-10 1/8
 Previous
 Next
Screwdrivers - 608-10 1/8" CABINET TIP SCREWDRIVER 10" - 608-10
KLEIN TOOLSlogo
KLEIN TOOLS

608-10 1/8" CABINET TIP SCREWDRIVER 10"

Product code: 
KLE60810
Mfr Number: 
608-10
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
608-10 1/8" CABINET TIP SCREWDRIVER 10"
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 10-Inch (254 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.


Technical Specifications



Technical Specifications

Screwdrivers
Type Miniature Cushion-Grip Screwdrivers
OVERALL LENGTH 12-3/4 (323.85 mm)
Shank Length 10 (254 mm)
Tip Size 1/8 (3.17 mm)
 
BRAND NAME Klein Tools
Tip Type Cabinet
Special Features Precision formed tip provides an exact fit for small screw applications.
SUB BRAND Cushion-Grip