2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 607-3-INS
  • 
Product videos
Product images
607-3-INS INS 3/32
 Previous
 Next
Screwdrivers - 607-3-INS INS 3/32" SLOT 3" SCREWDRIVER - 607-3-INS
KLEIN TOOLSlogo
KLEIN TOOLS

607-3-INS INS 3/32" SLOT 3" SCREWDRIVER

Product code: 
KLE6073INS
Mfr Number: 
607-3-INS
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
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

607-3-INS INS 3/32" SLOT 3" SCREWDRIVER
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Perfect for working in control boxes or other terminal block applications where insulated tools are necessary.

Technical Specifications



Technical Specifications

Screwdrivers
Overall Length 6-3/4 (171.45 mm)
Application For Work Near Energized Sources
Blade Material Induction Hardened Steel
Handle Material High-Dielectric Plastic
Shank Shape Round
Tip Size 3/32 (2.38 mm)
 
Shank Length 3 (76.2 mm)
Brand Name Klein Tools
Tip Type Cabinet Tip
Special Features Flame Retardant and Impact Resistant Handle
Standard IEC 60900 and ASTM F1505