At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 1 EA , Multiple 1 EA
Screwdrivers | |
Type | Insulated Phillips-Tip - Round-Shank |
---|---|
Overall Length | 11-5/16 (287.33 mm) |
Application | For Work Near Energized Sources |
Handle Material | High-Dielectric Plastic |
Blade Material | Induction Hardened Steel |
Handle Type | Dual Insulated |
Shank Shape | Round |
Shank Length | 7 (177.8 mm) |
---|---|
Tip Size | #2 |
Tip Type | Profilated Phillips |
Brand Name | Klein Tools |
Special Features | Flame Retardant and Impact Resistant Handle |
Standard | IEC 60900 and ASTM F1505 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.