2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 603-10
  • 
Product videos
Product images
603-10 #2 PHILLIPS SCREWDRIVER 10
 Previous
 Next
Screwdrivers - 603-10 #2 PHILLIPS SCREWDRIVER 10" - 603-10
KLEIN TOOLSlogo
KLEIN TOOLS

603-10 #2 PHILLIPS SCREWDRIVER 10"

Product code: 
KLE60310
Mfr Number: 
603-10
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
603-10 #2 PHILLIPS SCREWDRIVER 10"
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 10-Inch (254 mm) round shank.


Technical Specifications



Technical Specifications

Screwdrivers
Type Phillips-Tip (Round-Shanks)
OVERALL LENGTH 14-5/16''
BRAND NAME Klein Tools
 
Shank Length 10''
Special Features Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers.