2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 602-10
  • 
Product videos
Product images
602-10 3/8
 Previous
 Next
Screwdrivers - 602-10 3/8" KEYSTONE SCREWDRIVER 10" - 602-10
KLEIN TOOLSlogo
KLEIN TOOLS

602-10 3/8" KEYSTONE SCREWDRIVER 10"

Product code: 
KLE60210
Mfr Number: 
602-10
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
602-10 3/8" KEYSTONE SCREWDRIVER 10"
Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.


Technical Specifications



Technical Specifications

Screwdrivers
Type Keystone-Tip (Round-Shank)
Overall Length 15-7/16 (392.11 mm)
Shank Length 10 (254 mm)
Tip Size 3/8 (9.52 mm)
 
Brand Name Klein Tools
Special Features Built to handle the tough jobs with ease.
Sub Brand Cushion-Grip