2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 57032
  • 
Product videos
Product images
57032 SCREWDRIVER SET TORQUE 6-PIECE
 Previous
 Next
Screwdrivers - 57032 SCREWDRIVER SET TORQUE 6-PIECE - 57032
KLEIN TOOLSlogo
KLEIN TOOLS

57032 SCREWDRIVER SET TORQUE 6-PIECE

Product code: 
KLE57032
Mfr Number: 
57032
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Installation Manual

Product Details



Product Details

57032 SCREWDRIVER SET TORQUE 6-PIECE
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) is a compact and easy-to-use set designed to meet the needs of professionals who demand high-quality tools. The set includes six 3-1/2-Inch power drivers, including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and a 1/4-Inch nut driver. With a wider torque range of 5-40 in. lbs and increased usability and readability, this screwdriver set is perfect for a variety of tasks. The tri-lobular design with a textured finish provides a better grip and greater comfort, while the lightweight, aluminum frame makes it easy to transport. Made in the USA and including a N.I.S.T. traceable calibration certificate and ASME B107.300-2010, the Klein Tools Torque Screwdriver Set is a reliable and durable choice for professionals who demand the best.


Technical Specifications



Technical Specifications

Screwdrivers
Type Compact easy to use set includes the Torque Screwdriver a 6-piece bit set and a rugged blow-molded case with foam inserts for a tight organized fit.
Application Set includes six 3-1/2 power drivers: Phillips #1 and #2 Slotted 3/16'' and 1/4'' and Square #1 and #2.
Tip Size Phillips #1 and #2
 
BRAND NAME Klein Tools
Standard N.I.S.T. traceable calibration certificate.
Special Features Increased usability and readability plus a wider torque range (5-40 in. lbs).