2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-933
  • 
Screwdrivers - 35-933 33 PC QUIK CHANGE SCRWDR SET - 35-933
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-933 33 PC QUIK CHANGE SCRWDR SET

Product code: 
IDE35933
Mfr Number: 
35-933
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
35-933 33 PC QUIK CHANGE SCRWDR SET
Quick Change Screwdriver Set, Overall Length: 7-1/4 IN, 4-3/16 IN Handle, Cellulose Acetate Handle, 3-1/16 IN Blade Length, Steel Blade, Black Oxide-Coated Blade, 33 Pieces, Includes: Quick Change Screwdriver And 32-Piece Tamper-Proof Bit Block

Simply insert any standard bit into the socket or use as a 1/4 in. NutdriverFeatures and E-Z Spin high torque rotating flip cap with built in bit storageHolds up to five extra insert bitsThe Quick-Change Screwdriver (driver only) is the ultimate multi-bit tool. Simply insert any standard bit into the socket or use as a 1/4 in. Nutdriver. If you need to switch to a different bit, just pull back the gold knurled collar, remove the bit, and snap in another; its that easy! The tail-end features an E-Z Spin high torque rotating flip cap with built in bit storage that holds up to 5 extra insert bits.


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-933
MFR UNSPSC 27111701
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME SCREWDRIVER SET
PKG TYPE PK
PKG UOM EA
 
PKG QTY 6
Type QUICK CHANGE SCREWDRIVER SET
ADDITIONAL INFORMATION BLADE LENGTH 3 1/16 INCH HANDLE LENGTH 4 3/16 INCH OVERALL LENGTH 7 1/4 INCH
Addnl Information BLADE LENGTH 3 1/16 INCH HANDLE LENGTH 4 3/16 INCH OVERALL LENGTH 7 1/4 INCH
Number Of Pieces 33
Packaging Type STORAGE TRAY