2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-926
  • 
Screwdrivers - 35-926 TWIST-A -NUT COMBO PACK - 35-926
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-926 TWIST-A -NUT COMBO PACK

Product code: 
IDE35926
Mfr Number: 
35-926
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
35-926 TWIST-A -NUT COMBO PACK
IDEAL, Wiring Kit, Twist-A-Nut, Conduit Combo Pack, Consist Of 1: 35-908 Twist-a-Nut Screwdriver, Material: Nylon, Consist Of 4: 35-913 1/4 IN slotted - #2 Square Recess, Consist Of 2: 35-098 Twist-a-Nut Deburring Head-Square Tip, Consist Of 3: 35-923 Twist-a-Nut& Tap Tool Shaft, Consist Of 5: 35-914 3/16 IN slotted - #1 Square Recess, Includes: 35-915 #15 And # 10 Torx, 35-927 8-Pocket Carrying Pouch

The Twist-a-Nut Combo pack includes Twist-a-Nut screwdriver, Twist-a-Nut deburring head-square tip, Twist-a-Nut & tap tool shaft, 1/4 in. slotted size 2 square recesses, size 15 and size 10 star, 3/16 in. slotted size 1 square recess and an eight pocket carrying pouch. Our 8 pocket carrying pouch is made of durable nylon to accommodate all three Twist-a-Nut tools and four replacement bits or taps. It comes with a strong and easy-slide metal belt clip for added convenience.Includes nylon carrying pouch with metal belt clip that holds all three Twist-a-Nut tools plus room for four replacement bits or taps


Technical Specifications



Technical Specifications

Screwdrivers
DESCRIPTION 35-926 KIT DE CABLAGE DE CONDUIT