2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-9193
  • 
Screwdrivers - 35-9193 PH #1X3-3/16 IN INS SCREWDRIVE - 35-9193
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-9193 PH #1X3-3/16 IN INS SCREWDRIVE

Product code: 
IDE359193
Mfr Number: 
35-9193
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
35-9193 PH #1X3-3/16 IN INS SCREWDRIVE
IDEAL, Screwdriver, Insulated, Tip Size: #1, Overall Length: 7 IN, Tip Type: Phillips, Handle Length: 3.75 IN, Handle Color: Black, Blade Material: 50Bv30 Steel with orange P.P. sheathed (dual)

IDEAL Insulated Screwdrivers are VDE certified to 1000V AC. Each one is designed to meet ASTM F1505-01, EN, DIN and IEC 60 900 test standards.Tempered blades are finished with black oxide and super hardened for maximum qualityPrecision ground tips provide secure fit for less spin-outMeets OSHA requirements for insulated tools (29 CFR 1910)


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-9193
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 27111701
PRODUCT NAME SCREWDRIVER
PKG WEIGHT .15
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 6
PKG UOM EA
Type PHILLIPS
OVERALL LENGTH 3 3/16 INCH
Overall Length Fractional 3 3/16
STYLE INSULATED
Tip Size #1
Overall Length - Fractional 3 3/16