2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-9104
  • 
Screwdrivers - 35-9104 7-PIECE INS NUTDRIVER KIT - 35-9104
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-9104 7-PIECE INS NUTDRIVER KIT

Product code: 
IDE359104
Mfr Number: 
35-9104
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
35-9104 7-PIECE INS NUTDRIVER KIT
IDEAL, Nutdriver Kit, Insulated, Handle Color: Black, Number Of Pieces: 7, Includes: 35-9290 3/16 IN X 5 IN Insulated Nutdriver, 35-9291 1/4 IN X 5 IN Insulated Nutdriver, 35-9292 5/16 IN X 5 IN Insulated Nutdriver, 35-9294 3/8 IN X 5 IN Insulated Nutdriver, 35-9295 7/16 IN X 5 IN Insulated Nutdriver, 35-9296 1/2 IN X 5 IN Insulated Nutdriver, 35-9297 9/16 IN X 5 IN Insulated Nutdriver

Individually tested and VDE certified to 1000V AC (1500V DC)Meets ASTMF1505-01, EN, DIN, and IEC 60 900 test standardsErgonomic cushioned grips reduce muscle fatigue and provide 40% more torque than conventional handlesMolded on insulation provides permanent bondingNut Drivers are precision formed for heavy-duty workTempered blades finished with black oxide and super hardened for maximum qualitySet Includes:Insulated Nut Driver, 3/16" x 5" (35-9290)Insulated Nut Driver, 1/4" x 5" (35-9291)Insulated Nut Driver, 5/16" x 5" (35-9292)Insulated Nut Driver, 3/8" x 5" (35-9294)Insulated Nut Driver, 7/16" x 5" (35-9295)Insulated Nut Driver, 1/2" x 5" (35-9296)Insulated Nut Driver, 9/16" x 5" (35-9297)


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-9104
MFR UNSPSC 27111702
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 5.55
PRODUCT NAME INSULATED NUTDRIVER KIT
 
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type INSULATED NUTDRIVER KIT
Number Of Pieces 7